Skip Content

 
PSE AMBER

Directional Warning Lights

Directional Warning Lights close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Directional Warning Lights 
  • Lamp Type Incandescent 
  • Color Amber 
  • Mounting Permanent 
Length
Please Select

Your Filters:

Clear All
Price
  • $600-$700 
Select items to compare View Compare
3 Products
Compare /
Item #
Mfr.
Model #
Length
Price
Qty
Please use Qty box to add item(s) to cart.
ASSPEX
19"

$659.50 / each

Enter location to check availability
Catalog Page #  NA

Price $659.50 / each

Technical Specs

  • Item Directional Warning Lights
  • Lamp Type Incandescent
  • Color Amber
  • Mounting Permanent
  • Length 19"
AS847HS
47"

$664.00 / each

Enter location to check availability
Catalog Page #  NA

Price $664.00 / each

Technical Specs

  • Item Directional Warning Lights
  • Lamp Type Incandescent
  • Color Amber
  • Mounting Permanent
  • Length 47"
AS847EXH
47"

$612.00 / each

Enter location to check availability
Catalog Page #  NA

Price $612.00 / each

Technical Specs

  • Item Directional Warning Lights
  • Lamp Type Incandescent
  • Color Amber
  • Mounting Permanent
  • Length 47"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More