TP
PSE AMBER

Blue Quad Lighthead, LED Lamp Type, Surface Mounting, Number of Heads: 12

  • Item # 3NRR4
  • My Part #
  • Mfr. Model # XT304BBBB
  • Catalog Page # N/A
  • UNSPSC # 39111706
Blue Quad Lighthead, LED Lamp Type, Surface Mounting, Number of Heads: 12 close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Fleet and Vehicle Maintenance~Vehicle Lighting~Vehicle Light Bars


$300.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.95 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Quad Lighthead
  • Item - Vehicle Lighting Grouping Low Profile Mini Light Bar
  • Length - Vehicle Lighting 14"
  • Height - Vehicle Lighting 1-1/4"
  • Width - Vehicle Lighting 1-7/8"
  • Lens Color - Vehicle Lighting Blue
  • Light Type - Vehicle Lighting Flashing
  • Number of Heads 12
  • Mounting - Vehicle Lighting Permanent
  • Wiring Connection - Vehicle Lighting Pigtail
  • Standards SAE J845 Class II
  • Lighting Technology - Vehicle Lighting LED
  • Number of Flash Patterns - Vehicle Lighting 31
  • Lamp Type LED
  • Flashes per Minute Variable
  • Voltage 12 to 24VDC
  • Current Drawn 1.2A
  • Base Material Plastic
  • Housing Material Plastic
  • Lens Material Polycarbonate
  • Includes Pigtail, Mounting Bracket
How can we improve our Technical Specifications?

Compliance and Restrictions

None