C3
PSE AMBER

Beacon Light, Red, Rotating

  • Item # 3TDK6
  • My Part #
  • Mfr. Model # 555SRH
  • Catalog Page # 972
  • Catalog Group # G8981
  • UNSPSC # 39111706
Beacon Light, Red, Rotating close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Fleet and Vehicle Maintenance~Vehicle Lighting~Vehicle Strobes and Beacons


$74.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.7 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Beacon Light
  • Item - Vehicle Lighting Grouping Beacon Light
  • Lens Color - Vehicle Lighting Red
  • Light Type - Vehicle Lighting Rotating
  • Number of Flash Patterns - Vehicle Lighting 100
  • Mounting - Vehicle Lighting Permanent
  • Wiring Connection - Vehicle Lighting Pigtail
  • Standards CA TITLE 13
  • Lighting Technology - Vehicle Lighting Halogen
  • Power Source - Vehicle Lighting 12VDC
  • Height - Vehicle Lighting 6"
  • Diameter - Vehicle Lighting 6"
  • Features Operating Temp Range -40 to 60 Degrees C, NEMA 4 Rating
  • Flashes per Minute 100
  • Housing Material Polycarbonate
  • Lens Material Polycarbonate
  • Voltage 12VDC
  • Current Drawn 3.9A
  • Watts 55
How can we improve our Technical Specifications?

Compliance and Restrictions

None