TP
PS DOORS

Safety Gate, 16-3/4" to 20-1/2" Adjustable Opening, Steel

  • Item # 422L57
  • My Part #
  • Mfr. Model # LSGF-18-PCY
  • Catalog Page # N/A
  • UNSPSC # 30172001
Safety Gate, 16-3/4" to 20-1/2" Adjustable Opening, Steel close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $435.98 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 24.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

PS DOORS Full Height Ladder Safety Gate is an OSHA- and ANSI-compliant swing gate system that helps to reduce the chance of falls on elevated platforms, mezzanines, and ladderways. Similar to our Ladder Safety Gate, this full-height version is self-closing to ensure that protection is in place. The Full Height Ladder Safety Gate also provides a 42 in. top rail, mid-rail, and 5 in. safety toeboard.

View More

Technical Specs

  • Item Safety Gate
  • Adjustable Opening 16-3/4" to 20-1/2"
  • Adjustable Width Increment 3-3/4"
  • Material Steel
  • Finish Powder Coated
  • Color Safety Yellow
  • In Use Height 3-1/2 ft.
  • Gate Swings Right/Left
  • Mounting Pipe, Angle, Channel, Flatbar, Existing Wall
  • Standards OHSA 1910.28, 1910.29
  • Manufacturers Warranty Length 12 mo.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.