TP
PS DOORS

Gate, 46" to 52-1/2" Adj. Opening

  • Item # 422L44
  • My Part #
  • Mfr. Model # LSGDBL-24-PCY
  • Catalog Page # N/A
  • UNSPSC # 30172001
Gate, 46" to 52-1/2" Adj. Opening close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $367.62 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 51.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

PS DOORS paired Ladder Safety Gate is an OSHA-compliant, self-closing swing gate. When installed, this gate helps to reduce the chance of falls on elevated platforms, mezzanines, and ladderways. It is ideal for tight spaces where there is limited room for swinging gates.

View More

Technical Specs

  • Item Ladder Safety Gate
  • Adjustable Opening 46" to 52-1/2"
  • Adjustable Width Increment 6-1/2"
  • Material Steel
  • Finish Powder Coated
  • Color Safety Yellow
  • In Use Height 3-1/2 ft.
  • Gate Swings Right/Left
  • Mounting Pipe, Angle, Channel, Flatbar, Existing Wall
  • Standards OHSA 1910.28, 1910.29
  • Manufacturers Warranty Length 12 mo.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.