Skip Content

C3
PS DOORS

42" to 84"H Deck Mounted Pallet Safety Gate; Opening Width: 6 ft.

  • Item # 32GW09
  • My Part #
  • Mfr. Model # PLG-7284
  • Catalog Page # N/A
  • UNSPSC # 24101809
Pallet Safety Gate,Manual,6 ft. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $2,121.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 220.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Simply forklift a pallet of materials through the PS DOORS pallet safety gate and back away. The pallet gate closes up against material, effectively protecting the mezzanine edge. Ideal for material handling, mezzanine openings, pallet racking, warehousing, and picking/packaging areas. The gate features 2 standard sizes to fit your opening width, durable stainless steel torsion springs, 7-ft. high vertical guide posts, high-impact bumpers protect material from being damaged, adjustable crossbar provides stability, and durable powder-coat yellow finish. Includes all hardware for installation. Designed to meet OSHA safety requirements.

View More

Technical Specs

  • Item Pallet Safety Gate
  • Operation Manual
  • Height 42" to 84"
  • Opening Width 6 ft.
  • Material Mild Steel
  • Finish Powder Coated
  • Mounting Location Deck Mounted
  • Standards OSHA
  • Includes All Assembly Hardware
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.