ST
PROVON

Unscented Liquid Hand Soap, 1200mL Cartridge, FMX, 3 PK

  • Item # 5EDD9
  • My Part #
  • Mfr. Model # 5304-03
  • Catalog Page # 1496
  • UNSPSC # 53131608
Unscented Liquid Hand Soap, 1200mL Cartridge, FMX, 3 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $104.86 / pkg. of 3
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 9.2 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed for use with dispenser No. 5EDE1, available separately, this antimicrobial skin cleanser meets protocol for surgical scrub, healthcare personnel hand wash, preoperative skin preparation, skin wound, and general skin cleansing. It contains a broad-spectrum antimicrobial agent, reducing microflora after one scrub. It provides persistent antimicrobial activity up to six hours after scrubbing. The mild formulation helps retain skin's natural oils and moisture. The SANITARY SEALEDâ„¢ refill helps prevent contamination. A fresh dispensing valve is included.

View More

Technical Specs

  • Hygiene Product Grouping Hand Soap
  • Hygiene Series FMX
  • Requires Dispenser Yes
  • Packaging Type Cartridge
  • Hygiene Form Liquid
  • Size 1200mL
  • Hygiene Properties None
  • Formula Chlorhexidine Gluconate
  • Fragrance Unscented
  • Uses Dispenser Mfr. No. 5172-06
  • Item Hand Soap
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Andorra, United Arab Emirates, Afghanistan, Antigua and Barbuda, Albania, Armenia, Angola, Antarctica, Argentina, Austria, Australia, Aruba, Azerbaijan, Barbados, Bangladesh, Belgium, Burkina-Faso, Bulgaria, Bahrain, Bermuda, Brunei Darussalam, Bahamas, Bhutan, Bouvet Islands, Botswana, Belarus, Belize, Canada, Cocos Islands, The Democratic Republic of the Congo, Congo, Switzerland, Cook Islands, Chile, Cameroon, Colombia, Costa Rica, Cuba, Christmas Island, Cyprus, Djibouti, Denmark, Dominica, Dominican Republic, Algeria, Ecuador, Estonia, Egypt, Western Sahara, Eritrea, Spain, Ethiopia, Falkland Islands, Federated States of Micronesia, France, Gabon, United Kingdom, Grenada, Georgia, French Guiana, Bailiwick of Guernsey, Gibraltar, Gambia, Guinea, Guadeloupe, Equatorial Guinea, Greece, S. George & S. Sandwich Islands, Guatemala, Hong Kong, Heard and McDonald Islands, Croatia, Haiti, Indonesia, Ireland, Isle of Man, British Indian Ocean Territory, Iraq, Iran, Italy, Jordan, Japan, Kenya, Cambodia, St. Kitts and Nevis, North Korea, South Korea, Kuwait, Cayman Islands, Kazakhstan, Laos, Lebanon, Liechtenstein, Sri Lanka, Liberia, Lesotho, Lithuania, Luxembourg, Latvia, Morocco, Moldavia, Republic of Montenegro, Madagascar, Republic of the Marshall Islands, Macedonia, Mali, Myanmar, Macau, Northern Mariana Islands, Martinique, Montserrat, Malta, Mauritius, Maldives, Malawi, Malaysia, Mozambique, New Caledonia, Niger, Norfolk Islands, Nigeria, Netherlands, Norway, Nauru, Niue Islands, New Zealand, Oman, Peru, French Polynesia, Philippines, Pakistan, St. Pierre and Miquelon, Pitcairn Islands, Palestinian Territory, Portugal, Qatar, Romania, Republic of Serbia, Russian Federation, Saudi Arabia, Solomon Islands, Seychelles, Sudan, Saint Helena, Slovenia, Svalbard, Slovakia, Sierra Leone, San Marino, Senegal, Somalia, Republic of South Sudan, Sao Tome and Principe, El Salvador, Syria, Swaziland, Turks and Caicos Islands, Chad, French Southern Territories, Togo, Thailand, Tajikistan, Turkmenistan, Tunisia, Tonga, Turkey, Tuvalu, Taiwan, Tanzania, Ukraine, Uganda, American Minor Outlying Islands, Uruguay, Uzbekistan, British Virgin Islands, Vietnam, Wallis and Futuna Islands, Western Samoa, Yemen, South Africa, and Zambia.

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.