Skip Content
ST
PROTOCOL

Folding Sawhorse 35-3/64" L X 25" W, 30-21/64" Sawhorse Max. Height, Steel

  • Item # 45ND38
  • My Part #
  • Mfr. Model # 67102
  • Catalog Page # N/A
  • UNSPSC # 24102006
Sawhorse,35-3/64 in.,Steel close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $22.70 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 12.7 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Constructed of high-grade steel, this lightweight sawhorse is an excellent support for a variety of applications. The easy-carry handle and folding legs allow easy transport, and the powder-coated body provides durability and longevity. The wrapped sides and folded ends provide extra safety. The material support pegs are for vertical cutting.

View More

Technical Specs

  • Sawhorse Product Grouping Sawhorses
  • Item Folding Sawhorse
  • Sawhorse Length 35-3/64"
  • Sawhorse Width 25"
  • Sawhorse Max. Height 30-21/64"
  • Sawhorse Min. Height 30-21/64"
  • Sawhorse Material Steel
  • Sawhorse Load Capacity 800 lb./Each
  • Sawhorse Closed Length 34"
  • Sawhorse Closed Width 7-1/2"
  • Sawhorse Closed Depth 6"
  • Work Surface 34"W x 3"D
  • Finish Powder Coated Body, Galvanized Legs
  • Features Folding Legs, Plated Material Support Pegs, Capped Feet, Polyester Carry Handle
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.