DV
PROTO

Universal Joint, 1/2 in. Dr, 2-3/4 in.

  • Item # 2KGL6
  • My Part #
  • Mfr. Model # J5470A
  • Catalog Page # 771
  • UNSPSC # 27111704
Universal Joint, 1/2 in. Dr, 2-3/4 in. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This Proto® universal joint is for 1/2" drives. Chrome finish.

View More

Technical Specs

  • Item Universal Joint
  • Drive Size 1/2"
  • Overall Length 2-3/4"
  • For Use With 1/2" Drive Sockets
  • Number of Pieces 1
  • Finish Full Polish
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products