ST
PROTO

Two-Way Hammer, Steel/Rubber Tip Material, 2 1/2 lb Head Weight

  • Item # 3R529
  • My Part #
  • Mfr. Model # J1448A
  • Catalog Page # N/A
  • UNSPSC # 27111602
Two-Way Hammer, Steel/Rubber Tip Material, 2 1/2 lb Head Weight close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Hand Tools~Hammers and Striking Tools~Soft Face and Split Head Hammers


$49.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.47 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Product Details

• Has a combined forged steel and replaceable rubber head.
• Hickory handle.

View More

Technical Specs

  • Hammer Product Grouping Soft Face Hammers
  • Item Two-Way Hammer
  • Replaceable Tip Yes
  • Hammer Tips Included Yes
  • Tip Material Steel/Rubber
  • Head Weight 2 1/2 lb
  • Hammer Tip Dia. Steel Tip 1 1/2 in, Rubber Tip 2 1/16 in
  • Handle Material Hickory
  • Overall Length 16 in
  • Nonsparking No
  • Tether Style Tether Capable
  • Hammer Tip Hardness Tough/Extra Hard
  • Hammer Tip Color Black/Natural
  • Handle Color Natural
  • Head Length 5 1/2 in
  • Features Rubber Tip is Replacable, Steel Tip is not
How can we improve our Technical Specifications?

Compliance and Restrictions

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms

Related Products