Skip Content

NC
PROTO

Torque Multiplier Display, Female Input: 1", Male Output: 1", Max. Input: 2000 ft.-lb.

  • Item # 4XRJ5
  • My Part #
  • Mfr. Model # J6352
  • Catalog Page # N/A
  • UNSPSC # 27111715
Torque Multiplier Display,CW/CCW close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $3,247.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 11.73 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

When placed between the torque multiplier and the fastener, the Proto® Torque Multiplier Display Wrench will display the actual torque applied to the fastener. Its precision accuracy is + / - 1% in BOTH directions.

View More

Technical Specs

  • Item Torque Multiplier Display
  • Female Input Square Drive 1"
  • Male Output Square Drive 1"
  • Max. Rated Input 2000 ft.-lb.
  • Max. Rated Output 2000 ft.-lb.
  • Overall Length 15"
  • Overall Height 5"
  • Rotation CW/CCW
  • For Use With Proto Torque Mulitpliers
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.