Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
PROTO

66"W 10-Drawer Top Chest, Blue

  • Item# 19C549
  • Mfr. Model# J456627-10BL
  • Catalog Page# N/A
  • Catalog Group# H2337
  • UNSPSC# 24112401
66"W 10-Drawer Top Chest, Blue close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Features aluminum extruded drawer pulls.
100% Full extension drawers. Recessed drawer pulls.

View More

Technical Specs

  • Item Top Chest
  • Width 66"
  • Depth 27"
  • Height 27"
  • Number of Drawers 10
  • Color Blue
  • Drawer Capacity 200 lb.
  • Series 45
  • Drawer Slides Ball Bearing
  • Storage Capacity 24,684 cu. in.
  • Load Rating 700 lb.
  • Material Steel
  • Gauge 20 to 22
  • Finish Gloss
  • Configuration 58" W Compartment: 24-5/8" D x 6-7/16" H, 37-3/8" W Left Bank: (3) 24-3/4" D x 2-1/4" H, (2) 24-3/4" D x 3-3/8" H, 18-5/8" W Right Bank: (3) 24-3/4" D x 2-1/4" H, (2) 24-3/4" D x 3-3/8" H
  • Locking System Tubular Key Lock
  • Number of Handles 0
  • Handle Design Side, Folding
  • Features Aluminum Drawer Pulls, Full Extension Drawers
  • For Use With 45 Series Cabinets
  • Includes Drawer Liners
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms