Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

PROTO

Black Top Chest, 66" Width x 27" Depth x 27" Height, Number of Drawers: 10

  • Item# 19C548
  • Mfr. Model# J456627-10BK
  • Catalog Page# 949
  • Catalog Group# H2337
  • UNSPSC# 24112401
Black Top Chest, 66" Width x 27"  Depth x 27" Height, Number of Drawers: 10 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $5,251.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 535.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Features aluminum extruded drawer pulls.
100% Full extension drawers. Recessed drawer pulls.

View More

Technical Specs

  • Item Top Chest
  • Width 66"
  • Depth 27"
  • Height 27"
  • Number of Drawers 10
  • Color Black
  • Drawer Capacity 200 lb.
  • Series 45
  • Drawer Slides Ball Bearing
  • Storage Capacity 40,560 cu. in.
  • Load Rating 700 lb.
  • Material Steel
  • Gauge 20 to 22
  • Finish Gloss
  • Configuration 58" W Compartment: 24-5/8" D x 6-7/16" H, 37-3/8" W Left Bank: (3) 24-3/4" D x 2-1/4" H, (2) 24-3/4" D x 3-3/8" H, 18-5/8" W Right Bank: (3) 24-3/4" D x 2-1/4" H, (2) 24-3/4" D x 3-3/8" H
  • Locking System Tubular Key Lock
  • Number of Handles 0
  • Handle Design Side, Folding
  • Features Aluminum Drawer Pulls, Full Extension Drawers
  • For Use With 45 Series Cabinets
  • Includes Drawer Liners
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.