Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
PROTO

16" x 16" Creeper Seat with 4 Wheels and 300 lb. Load Capacity

  • Item# 6RKW1
  • Mfr. Model# JFC1010
  • Catalog Page# 981
  • UNSPSC# 56101504
16" x 16" Creeper Seat with 4 Wheels and 300 lb. Load Capacity close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $318.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 21.49 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

• 500 lbs. seating capacity.
• 18" seating height.
• 1" chrome finished tubular steel constructed frame.
• 3" industrial grade hard floor casters, 2 with brakes.
• Comfortable 16" x 16" x 3-1/2" thick vinyl fabric over foam seat.
• Contoured 12" x 6" x 2-1/2" thick vinyl over foam back.
• 12" x 18" x 1-3/4" heavy-duty stamped steel tool tray.

View More

Technical Specs

  • Item Creeper Seat
  • Features Heavy Duty, Backrest, Vinyl-Covered Foam Cushion
  • Load Capacity 300 lb.
  • Length 16"
  • Width 16"
  • Height 18"
  • Frame Material Tubular Steel
  • Caster Size 3"
  • Number of Wheels 4
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.