Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WV
PROTO

27"W 12-Drawer Top Chest, Red

  • Item# 1ZML4
  • Mfr. Model# J442719-12RD-D
  • Catalog Page# N/A
  • Catalog Group# H2317
  • UNSPSC# 24112401
27"W 12-Drawer Top Chest, Red close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $1,227.00 / each

Activate Now

to save with

Select AdvantageSM

This item requires 
special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 136.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Features aluminum extruded drawer pulls.
100% Full extension drawers. Recessed drawer pulls.

View More

Technical Specs

  • Item Top Chest
  • Width 27"
  • Depth 18"
  • Height 19"
  • Number of Drawers 12
  • Color Red
  • Drawer Capacity 100 lb.
  • Series 44
  • Drawer Slides Ball Bearing
  • Storage Capacity 6,270 cu. in.
  • Load Rating 450 lb.
  • Material Steel
  • Gauge 20 to 22
  • Finish Gloss
  • Configuration 5" W Left Bank: (3) 16-1/8" D x 1-7/8" H, 5" W Right Bank: (3) 16-1/8" D x 1-7/8" H, 11" W Center Bank: (3) 16-1/8" D x 1-7/8" H, 23-1/4" W Center Bank: (2) 16-1/8" D x 1-7/8" H, (1) 16-1/8" D x 3-15/16" H
  • Locking System Tubular Key Lock
  • Number of Handles 2
  • Handle Design Folding Side
  • Features Aluminum Drawer Pulls, Full Extension Drawers
  • For Use With 44 Series Roller Cabinets
  • Includes Drawer Liners
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.