Skip Content
NC
PROTO

Tether Heat Shrink, Nylon, Fits Shaft Dia. 4"

  • Item # 40JD32
  • My Part #
  • Mfr. Model # JP2R4X4LPOR
  • Catalog Page # 926
  • UNSPSC # 49211805
Tether Heat Shrink,Nylon,4in. Dia. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $18.85 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.22 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

These heat shrink loops are weight and size rated for best fit on a wide range of tool sizes. Existing tools can be retrofitted with the same Proto Industrial Tether Attachments used in the general product line.

View More

Technical Specs

  • Item Tether Heat Shrink
  • Fits Shaft Dia. 4"
  • I.D. Before Shrinking 4"
  • Material Nylon
  • Installation Method Heat Gun
  • For Use With Proto Tethered Tools
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.