Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
PROTO

Structural Foam Portable Tool Box, 10-1/2"H x 26"W x 8-3/4"D, 2037 cu. in., Black

  • Item # 4R120
  • Mfr. Model # J9902
  • Catalog Page # 782
  • UNSPSC # 24112401
Structural Foam Portable Tool Box, 10-1/2"H x 26"W x 8-3/4"D, 2037 cu. in., Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This Proto® structural foam tool box features molded-in lockable hasp and recessed, soft-grip handles. Includes removable inner tray.

• Durable, yet lightweight
• Structural foam construction
• Molded-in lockable hasp
• Recessed, soft-grip handles
• Removable inner tray
• Padlock hasp
• Rust resistant
• Folding top

View More

Technical Specs

  • Portable Tool Box Product Grouping Portable Tool Boxes
  • Item Portable Tool Box
  • Primary Tool Box Material Structural Foam
  • Nominal Outside Width 26"
  • Nominal Outside Depth 9"
  • Nominal Outside Height 10"
  • Primary Tool Box Color Family Black
  • Primary Tool Box Color Black
  • Number of Drawers 0
  • Storage Capacity 2037 cu. in.
  • Locking System Padlock Hasp
  • Weight Capacity 30 lb.
  • Overall Width 26"
  • Overall Depth 8-3/4"
  • Overall Height 10-1/2"
  • Finish Matte
  • Number of Pieces 1
  • Drawer Slides None
  • Number of Trays 1
  • Inside Width 25"
  • Inside Depth 7-3/4"
  • Inside Height 9-1/2"
  • Number of Handles 1
  • Handle Design Folding Top
  • Features Rust Resistant
  • Includes Removable Tote Tray
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms