Skip Content

C3
PROTO

Steel Socket Storage Box, 3-3/8"H x 20-1/4"W x 6-1/2"D, 378 cu. in., Red

  • Item # 40JD20
  • My Part #
  • Mfr. Model # J5694R
  • Catalog Page # 746
  • UNSPSC # 24112401
Steel Socket Storage Box, 3-3/8"H x 20-1/4"W x 6-1/2"D, 378 cu. in., Red close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $126.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 10.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This steel tool box is designed to help provide a durable, heavy-duty solution to keeping sockets organized. It features heavy-plated steel construction, with a powder-coated finish to resist scratches and corrosion. It also features lockable latches.

• Keeps sockets organized
• Heavy-plated steel construction
• Powder-coated finish
• Resists scratches and corrosion
• Lockable latches

View More

Technical Specs

  • Portable Tool Box Product Grouping Portable Tool Boxes
  • Item Socket Storage Box
  • Primary Tool Box Material Steel
  • Nominal Outside Width 20"
  • Nominal Outside Depth 6"
  • Nominal Outside Height 3"
  • Primary Tool Box Color Family Red
  • Primary Tool Box Color Red
  • Number of Drawers 0
  • Storage Capacity 378 cu. in.
  • Locking System Padlock Hasp
  • Weight Capacity 40 lb.
  • Overall Width 20-1/4"
  • Overall Depth 6-1/2"
  • Overall Height 3-3/8"
  • Finish Powder Coated
  • Number of Pieces 1
  • Drawer Slides None
  • Number of Trays 0
  • Inside Width 20"
  • Inside Depth 6-1/4"
  • Inside Height 3-1/8"
  • Number of Handles 2
  • Handle Design Folding Side
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.