Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
PROTO

Steel Screwdriver with 6" Shank and 1/4" Keystone Slotted Tip

  • Item# 2RDP9
  • Mfr. Model# J9607C
  • Catalog Page# N/A
  • UNSPSC# 27111701
Steel Screwdriver with 6" Shank and 1/4" Keystone Slotted Tip close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product Details

The PROTO® Keystone slotted screwdriver is designed to meet the heavy-duty needs of maintenance and assembly applications. Impact-resistant acetate handle resists most harsh chemicals. Four-sided handle design helps prevent "roll away." Heat-treated high alloy steel shank.

View More

Technical Specs

  • Item Screwdriver
  • Handle Material Acetate
  • Tip Style Group Slotted
  • Tip Style Keystone Slotted
  • Tip Size 1/4"
  • Shank Length 6"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Handle Design Fluted
  • Shank Shape Round with Hex Bolster
  • Shank Material Steel
  • Finish Chrome with Black Oxide Tip
  • Overall Length 10"
  • Features Precision Machined Tip
  • Standards ANSI
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.