Skip Content

DV
PROTO

Steel Screwdriver with 4" Shank and 5/16" Standard Tip

  • Item # 2RDR1
  • My Part #
  • Mfr. Model # J9608C
  • Catalog Page # N/A
  • UNSPSC # 27111701
Screwdriver,Slotted,5/16x4",Round w/Hex close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Screwdriver and Nut Driver Grouping Screwdrivers
  • Item Screwdriver
  • Tip Style Group Standard
  • Screwdriver Tip Style Keystone Slotted
  • Tip Size 5/16"
  • Handle Material Acetate
  • Shank Length 4"
  • Overall Length 8-3/8"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • ESD Safe No
  • Insulated No
  • Nonsparking No
  • Handle Design Fluted
  • Shank Shape Round with Hex Bolster
  • Shank Material Steel
  • Finish Chrome with Black Oxide Tip
  • Features Precision Machined Tip
  • Standards ANSI
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms