Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
PROTO

17-3/32" Alloy Steel Spud Handle Box End Wrench with Black Oxide Finish

  • Item# 1ARF7
  • Mfr. Model# J2621
  • Catalog Page# 1014
  • UNSPSC# 27111705
17-3/32" Alloy Steel Spud Handle Box End Wrench with Black Oxide Finish close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $82.95 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 2.05 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Proto® spud handle box end wrench is ideal for heavy construction and field service work. The tapered spud end helps align flange holes. The high leverage handle and strong box end turn stubborn nuts and bolts. The 12-point box end allows for fine indexing, helping to improve speed and access. Fits 4-, 6-, and 12-point fasteners. Nonreflective black oxide finish.

View More

Technical Specs

  • Item Spud Handle Box End Wrench
  • Number of Points 12
  • Head Size 1-5/16"
  • Overall Length 17-3/32"
  • Offset 1-3/8"
  • Head Thickness 15/16"
  • Handle Type Tapered
  • Wrench Material Alloy Steel
  • Finish Black Oxide
  • Standards Federal Specification GGG-W-636E
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.