Skip Content

 
PROTO

Spline, Double End SAE Ratcheting Box Wrench

Spline, Double End SAE Ratcheting Box Wrench close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Ratcheting Box Wrench 
  • Wrench Style Double Box End, Spline 
  • SAE or Metric SAE 
  • Number of Points 12 
  • Tether Capable Standard Tool (Accessory Needed for Tethering) 
Reversing
Please Select
Head Size
Please Select
Overall Length
Please Select
Finish
Please Select
Wrench Material
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
11 Products
Compare /
Item #
Mfr.
Model #
Reversing
Head Size
Overall Length
Finish
Wrench Material
Price
Qty
Please use Qty box to add item(s) to cart.
J1198
Yes
1 x 1-1/16"
15"
Full Polish
Steel

$84.25 / each

Enter location to check availability
Catalog Page #  1004 

Price $84.25 / each

Technical Specs

  • Item Ratcheting Box Wrench
  • Wrench Style Double Box End, Spline
  • Reversing Yes
  • SAE or Metric SAE
  • Head Size 1 x 1-1/16"
  • Number of Points 12
  • Overall Length 15"
  • Finish Full Polish
  • Wrench Material Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
JSBV3236
Yes
1 x 1-1/8"
11-5/8"
Black Chrome
Chrome Vanadium Steel

$95.45 / each

Enter location to check availability
Catalog Page #  1004 

Price $95.45 / each

Technical Specs

  • Item Ratcheting Box Wrench
  • Wrench Style Double Box End, Spline
  • Reversing Yes
  • SAE or Metric SAE
  • Head Size 1 x 1-1/8"
  • Number of Points 12
  • Overall Length 11-5/8"
  • Finish Black Chrome
  • Wrench Material Chrome Vanadium Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
JSBV1618
Yes
1/2 x 9/16"
7-1/16"
Black Chrome
Chrome Vanadium Steel

$40.15 / each

Enter location to check availability
Catalog Page #  1004 

Price $40.15 / each

Technical Specs

  • Item Ratcheting Box Wrench
  • Wrench Style Double Box End, Spline
  • Reversing Yes
  • SAE or Metric SAE
  • Head Size 1/2 x 9/16"
  • Number of Points 12
  • Overall Length 7-1/16"
  • Finish Black Chrome
  • Wrench Material Chrome Vanadium Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
JSBV0810
Yes
1/4 x 5/16"
4-1/2"
Black Chrome
Chrome Vanadium Steel

$32.40 / each

Enter location to check availability
Catalog Page #  1004 

Price $32.40 / each

Technical Specs

  • Item Ratcheting Box Wrench
  • Wrench Style Double Box End, Spline
  • Reversing Yes
  • SAE or Metric SAE
  • Head Size 1/4 x 5/16"
  • Number of Points 12
  • Overall Length 4-1/2"
  • Finish Black Chrome
  • Wrench Material Chrome Vanadium Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
JSBV2630
Yes
13/16 x 15/16"
10-1/4"
Black Chrome
Chrome Vanadium Steel

$77.55 / each

Enter location to check availability
Catalog Page #  1004 

Price $77.55 / each

Technical Specs

  • Item Ratcheting Box Wrench
  • Wrench Style Double Box End, Spline
  • Reversing Yes
  • SAE or Metric SAE
  • Head Size 13/16 x 15/16"
  • Number of Points 12
  • Overall Length 10-1/4"
  • Finish Black Chrome
  • Wrench Material Chrome Vanadium Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
JSBV2428
Yes
3/4 x 7/8"
9-5/8"
Black Chrome
Chrome Vanadium Steel

$79.00 / each

Enter location to check availability
Catalog Page #  1004 

Price $79.00 / each

Technical Specs

  • Item Ratcheting Box Wrench
  • Wrench Style Double Box End, Spline
  • Reversing Yes
  • SAE or Metric SAE
  • Head Size 3/4 x 7/8"
  • Number of Points 12
  • Overall Length 9-5/8"
  • Finish Black Chrome
  • Wrench Material Chrome Vanadium Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
JSBV1214
Yes
3/8 x 7/16"
5-15/16"
Black Chrome
Chrome Vanadium Steel

$34.10 / each

Enter location to check availability
Catalog Page #  1004 

Price $34.10 / each

Technical Specs

  • Item Ratcheting Box Wrench
  • Wrench Style Double Box End, Spline
  • Reversing Yes
  • SAE or Metric SAE
  • Head Size 3/8 x 7/16"
  • Number of Points 12
  • Overall Length 5-15/16"
  • Finish Black Chrome
  • Wrench Material Chrome Vanadium Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
JSBV2022
Yes
5/8 x 11/16"
7-7/8"
Black Chrome
Chrome Vanadium Steel

$44.75 / each

Enter location to check availability
Catalog Page #  1004 

Price $44.75 / each

Technical Specs

  • Item Ratcheting Box Wrench
  • Wrench Style Double Box End, Spline
  • Reversing Yes
  • SAE or Metric SAE
  • Head Size 5/8 x 11/16"
  • Number of Points 12
  • Overall Length 7-7/8"
  • Finish Black Chrome
  • Wrench Material Chrome Vanadium Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
JSBV0709
Yes
7/32 x 9/32"
4-1/2"
Black Chrome
Chrome Vanadium Steel

$31.75 / each

Enter location to check availability
Catalog Page #  1004 

Price $31.75 / each

Technical Specs

  • Item Ratcheting Box Wrench
  • Wrench Style Double Box End, Spline
  • Reversing Yes
  • SAE or Metric SAE
  • Head Size 7/32 x 9/32"
  • Number of Points 12
  • Overall Length 4-1/2"
  • Finish Black Chrome
  • Wrench Material Chrome Vanadium Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
J1197-A
No
13/16 x 15/16"
9-1/4"
Full Polish
Steel

$39.40 / each

Enter location to check availability
Catalog Page #  1004 

Price $39.40 / each

Technical Specs

  • Item Ratcheting Box Wrench
  • Wrench Style Double Box End, Spline
  • Reversing No
  • SAE or Metric SAE
  • Head Size 13/16 x 15/16"
  • Number of Points 12
  • Overall Length 9-1/4"
  • Finish Full Polish
  • Wrench Material Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
J1199
No
1-1/8" x 1-1/4"
15"
Full Polish
Steel

$77.85 / each

Enter location to check availability
Catalog Page #  1004 

Price $77.85 / each

Technical Specs

  • Item Ratcheting Box Wrench
  • Wrench Style Double Box End, Spline
  • Reversing No
  • SAE or Metric SAE
  • Head Size 1-1/8" x 1-1/4"
  • Number of Points 12
  • Overall Length 15"
  • Finish Full Polish
  • Wrench Material Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More