Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
PROTO

Alloy Steel Socket Bit Set with 3/8" Drive Size and Chrome Finish; Number of Pieces: 6

  • Item # 1AF37
  • Mfr. Model # J4990-SMXL
  • Catalog Page # 802
  • UNSPSC # 27111703
Alloy Steel Socket Bit Set with 3/8" Drive Size and Chrome Finish; Number of Pieces: 6 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $102.45 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 1.13 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Proto® extra-long socket bits are offered in a broad range of sizes for a variety of production assembly applications. Hex bit set includes socket bar and socket clips.

View More

Technical Specs

  • Item Socket Bit Set
  • SAE or Metric Metric
  • Drive Size 3/8"
  • Tip Type Hex
  • Number of Pieces 6
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Drive Type Square
  • Material Alloy Steel
  • Finish Chrome
  • Sockets Included 4, 5, 6, 7, 8, 10mm
  • Includes 6-1/4" Socket Bar, 3/8" Socket Clip
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Alloy Steel Socket Bit Set with 3/8 In Drive Size and Chrome Finish; Number of Pieces: 6 is rated 5.0 out of 5 by 1.
Rated 5 out of 5 by from good product they work great and have a sturdy design, kind of pricy though
Date published: 2012-03-23
  • y_2017, m_5, d_21, h_17
  • bvseo_bulk, prod_bvrr, vn_bulk_1.0.0-hotfix-1
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_1AF37, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.