DV
PROTO

Socket Bit, 1/4 in. Dr, 1/4 in. Slotted

  • Item # 1AF58
  • My Part #
  • Mfr. Model # J4743
  • Catalog Page # N/A
  • UNSPSC # 27111704
Socket Bit, 1/4 in. Dr, 1/4 in. Slotted close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Proto® screwdriver socket bit has a 2-piece design that allows replacement of worn bits. Hex opening allows bit holder to take the full load of torque.

View More

Technical Specs

  • Item Socket Bit
  • SAE or Metric SAE
  • Drive Size 1/4"
  • Tip Size 1/4"
  • Bit Style Slotted
  • Overall Length 1-3/16"
  • Socket Depth Standard
  • Finish Full Polished Chrome
  • Number of Points 1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.