Skip Content
ST
PROTO

Socket Adapter, 1/4" Male Hex, 1/4" Square

  • Item # 1AR79
  • Mfr. Model # J61302
  • Catalog Page # 810
  • UNSPSC # 27111704
Socket Adapter,1/4" Male Hex,1/4" Square close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $4.19 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 0.03 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

A Proto® power socket adapter with ball detent. Made of forged steel. Size is stamped on tool for easy identification.

View More

Technical Specs

  • Item Socket Adapter
  • Drive Size 1/4"
  • Drive Type Male Hex
  • Output Drive Size 1/4"
  • Output Drive Type Male Square
  • Locking No
  • Overall Length 2"
  • Number of Pieces 1
  • Finish Black Oxide
  • Features Pin Detent
  • For Use With 1/4" Drive Power Sockets
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Socket Adapter,1/4 In Male Hex,1/4 In Square is rated 1.0 out of 5 by 1.
Rated 1 out of 5 by from This socket adapter is terrible.The locking pin lays over rather than depresses so it's almost impossible to attach anything to it. I purchased a bunch of these for my production floor, everybody hates them. If looking for something similar I suggest DeWalt DW2541IR. This one has the ball rather than a pin. Just one MFG Engineers advice.
Date published: 2016-02-18
  • y_2017, m_8, d_8, h_17
  • bvseo_bulk, prod_bvrr, vn_bulk_1.0.0-hotfix-1
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_1AR79, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.