ST
PROTO

Slip Joint Pliers, Max. Jaw Opening: 31/64", Jaw Width: 1-13/32", Jaw Length: 2-11/64"

  • Item # 46C196
  • My Part #
  • Mfr. Model # J2800XL
  • Catalog Page # 840
  • UNSPSC # 27112113
Slip Joint Pliers, Max. Jaw Opening: 31/64", Jaw Width: 1-13/32", Jaw Length: 2-11/64" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $22.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.9 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Plier Product Group Pliers
  • Plier Item Slip Joint Pliers
  • Item Slip Joint Plier
  • Max. Jaw Opening 31/64"
  • Jaw Width 1-13/32"
  • Jaw Length 2-11/64"
  • Overall Length 10"
  • Wire Cutter Yes
  • Handle Type Ergonomic
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Nonsparking No
  • Insulated No
  • Material Forged Alloy Steel
  • Finish Natural
  • Features Jaws Are Milled With Deep, Sharp, Lobster Claw Design That Give Two Gripping Areas With Each Position, Shear Type Cutter, Deep, Strong, Drop Forged Knurled Impressions Offer a Slip-Resistant Grip And To Be Used To File Off A Burr, Exclusive Flush Fastener Provides Better Access With Increased User Adjustability Making it 30% Narrower, Flush Fastener allows pliers to lay flat in the work place and prevents snagging on tool belts/pouches, Flush Fastener is a nut and bolt assembly and can easily be adjusted by the end user in the field
  • Standards ASME B107.23-2004
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.