ST
PROTO

Slip Joint Pliers, Max. Jaw Opening: 9/32", Jaw Width: 7/8", Jaw Length: 1-5/16", Wire Cutter: Yes

  • Item # 3R260
  • My Part #
  • Mfr. Model # J275G
  • Catalog Page # 840
  • UNSPSC # 27112113
Slip Joint Pliers, Max. Jaw Opening: 9/32", Jaw Width: 7/8", Jaw Length: 1-5/16", Wire Cutter: Yes close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $13.42 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 0.25 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

A Proto® slip joint pliers for easy access to tight areas. Features 2 jaw positions, shear-type wire cutter, and plastisol grips.

View More

Technical Specs

  • Plier Product Group Pliers
  • Plier Item Slip Joint Pliers
  • Item Slip Joint Plier
  • Max. Jaw Opening 9/32"
  • Jaw Width 7/8"
  • Jaw Length 1-5/16"
  • Overall Length 5-13/16"
  • Wire Cutter Yes
  • Handle Type Dipped
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Nonsparking No
  • Insulated No
  • Material Forged Alloy Steel
  • Finish Satin
  • Features Two Jaw Positions, Shear Type Wire Cutter
  • Standards Federal Specification GGG-P-471E, ASME B107.23
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.