Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

PROTO

4-7/8 to 6-3/4" S2 Steel Punch and Chisel Set; Number of Pieces: 5

  • Item# 6DJY9
  • Mfr. Model# J3S2
  • Catalog Page# 1039
  • UNSPSC# 27111505
4-7/8 to 6-3/4" S2 Steel Punch and Chisel Set; Number of Pieces: 5 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $43.15 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.95 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Proto® punch and chisel set offers a wide range of sizes to handle a variety of jobs. Made from S2 steel and specially heat treated for strength. Black oxide finish helps prevent corrosion. Modified parabolic striking end helps reduce mushrooming and chipping. Sizes are marked on tools. Includes storage pouch.

View More

Technical Specs

  • Item Punch and Chisel Set
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Number of Pieces 5
  • Sizes Included S2 Center Punch-3/8", S2 Drive-Pin Punch-1/8, 3/16", S2 Starting Punch-1/8", S2 Cold Chisel-5/8"
  • Punch Piece Design 1-Piece Design
  • Material S2 Steel
  • Length 4-7/8 to 6-3/4"
  • Features Black Oxide Finish
  • Includes Pouch for Convenient Storage Solution
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.