Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WV
PROTO

Steel Screwdriver with 12" Shank and 3/8" Keystone Slotted Tip

  • Item# 2RDR6
  • Mfr. Model# J9612C
  • Catalog Page# N/A
  • UNSPSC# 27111701
Steel Screwdriver with 12" Shank and 3/8" Keystone Slotted Tip close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Product Details

The PROTO® Keystone slotted screwdriver is designed to meet the heavy-duty needs of maintenance and assembly applications. Impact-resistant acetate handle resists most harsh chemicals. Four-sided handle design helps prevent "roll away." Heat-treated high alloy steel shank.

View More

Technical Specs

  • Item Screwdriver
  • Handle Material Acetate
  • Tip Style Group Slotted
  • Tip Style Keystone Slotted
  • Tip Size 3/8"
  • Shank Length 12"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Handle Design Fluted
  • Shank Shape Round with Hex Bolster
  • Shank Material Steel
  • Finish Chrome with Black Oxide Tip
  • Overall Length 17"
  • Features Precision Machined Tip
  • Standards ANSI
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.