Skip Content

NC
PROTO

SAE Railroad Tool Set, Number of Pieces: 107, Primary Application: Mechanic

  • Item # 1UDX9
  • My Part #
  • Mfr. Model # JTS-0107RR
  • Catalog Page # 758
  • UNSPSC # 27113201
SAE Railroad Tool Set, Number of Pieces: 107, Primary Application: Mechanic close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,756.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 58.15 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Railroad Tool Set
  • Tool Families Included Accessories,Cutting Tools,Hex,Inspection,Measuring Tools,Pliers,Prybars,Pullers,Putty Knives,Retrieving Tools,Scrapers,Screwdrivers,Sockets,Striking Tools,Torx Keys,Wrenches
  • Tool Kit Product Grouping Tool Kits
  • Primary Application Mechanic
  • Tool Storage Included No
  • Tool Storage Type Included None
  • Recommended Tool Boxes Mfr. No. J9969-NA
  • SAE or Metric SAE
  • Number of Pieces 107
  • Number of Pliers 5
  • Pliers Included Diagonal w/Grip: 7",Groove Joint: 10",Locking Curved: 9-1/4",Needle Nose w/Side Cutter: 6",Slip-Joint w/Grip: 8"
  • Number of Screwdrivers 5
  • Screwdrivers Included 3/16" x 4",3/8" x 8",5/16" x 6",Keystone Square Bar: 1/4" x 4",Phillips Round Bar: #2 x 4"
  • Number of Wrenches 25
  • Wrenches Included 1-1/16",1-1/4",1-1/8",1/2",11/16",13/16",15/16",3/4",3/4" x 7/8",3/8",3/8" x 7/16",5/8",5/8" x 11/16",6",7/16",7/16" x 1/2",7/8",8",9/16",Adjustable Clik-Stop: 10",Combination 12 PT: 1",Obstruction: 5/8" x 3/4",Pipe Wrench,Ratcheting Box 12 PT: 1/2" x 9/16",Universal Chain Wrench: 16-1/2"
  • Number of Striking Tools 9
  • Striking Tools Included 3/16",3/8",Ball Peen Hammer: 16 oz.,Chisel Cape: 11/64",Chisel Cold Super Duty: 3/4",Chisel/Punch Holder,Punch Center: 1/4",Punch Pin Super Duty: 1/8"
  • Number of Sockets/Accs. 46
  • Drive Size 1/2",3/8"
  • 3/8 In. Drive Sockets/Accs. Included 11/16",12",3/4",3/8",5/8",6",7/16",7/8",9/16",Adapter: 1/2" F x 3/8" M,Extension: 3",Ratchet,Socket 12 PT: 1/2",Socket Bit Slotted,Socket Deep 12 PT: 1/2",Universal Joint
  • 1/2 In. Drive Sockets/Accs. Included (2) Ratchet Black,1-1/16",1-1/4",1-1/8",1-3/16",1/2",10",11/16",13/16",15/16",3/4",3/8",5/8",7/16",7/8",9/16",Extension: 5",Impact Extension: 5",Impact Socket 6 PT: 3/4",Socket 12 PT: 1",Socket Clip,Universal Joint
  • Number of Cutting Tools 2
  • Cutting Tools Included High Tension Hacksaw,Snip Aviation Straight
  • Number of Hex and Torx Keys 9
  • Hex,Torx Keys Included 1/4",1/8",3/16",3/32",5/32",7/32",7/64",9/64",Folding Hex 9 PC: 5/64"
  • Number of Inspection and Retrieving Tools 2
  • Inspection,Retrieving Tools Included Inspection Mirror: 2-1/8",Magnetic Retriever
  • Number of Measuring Tools 2
  • Measuring Tools Included Magnetic Torpedo Level: 8",Tape: 16 ft. x 3/4"
  • Number of Prybars and Pullers 1
  • Prybars Prybar: 16" x 5/8" Tip
  • Pullers Included Prybar: 16" x 5/8" Tip
  • No. of Putty Knives and Scrapers Included 1
  • Putty Knives Carbon Scraper: 1-1/2"
  • Scrapers Included Carbon Scraper: 1-1/2"
  • Nonsparking No
  • Number of Miscellaneous Tools 1
  • Miscellaneous Tools Included Socket Bar: 17"
  • Number of Consumable Parts 0
  • Includes Pouch Only For 15 PC Anti-Slip
How can we improve our Technical Specifications?

Compliance and Restrictions

  •  

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.