Skip Content

WV
PROTO

SAE, Metric Facility Maintenance Tool Set, Number of Pieces: 179, Primary Application: Preventative

  • Item # 7DE40
  • My Part #
  • Mfr. Model # 7DE40
  • Catalog Page # N/A
  • UNSPSC # 27113201
SAE, Metric Facility Maintenance Tool Set, Number of Pieces: 179, Primary Application: Preventative close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Master Sets

Technical Specs

  • Item Facility Maintenance Tool Set
  • Tool Families Included Accessories,Pliers,Sockets,Striking Tools,Wrenches
  • Tool Kit Product Grouping Tool Kits
  • Primary Application Preventative Maintenance
  • Tool Storage Included Yes
  • Tool Storage Type Included Rolling Cabinet
  • Included Storage Mfr. No. J442735-7RD
  • SAE or Metric SAE, Metric
  • Number of Pieces 179
  • Number of Pliers 1
  • Pliers Included Slip-Joint w/Grip: 8"
  • Number of Screwdrivers 0
  • Number of Wrenches 34
  • Wrenches Included 1-1/16",1-1/4",1-1/8",1/2",10mm,11/16",11mm,12mm,13/16",13mm,14mm,15/16",15mm,16mm,17mm,18mm,19mm,20mm,21mm,22mm,23mm,24mm,3/4",3/8",5/16",5/8",7/16",7/8",7mm,8mm,9/16",9mm,Adjustable: 8",Combination 12 PT: 1"
  • Number of Striking Tools 1
  • Striking Tools Included Ball Peen Hammer: 16 oz.
  • Number of Sockets/Accs. 145
  • Drive Size 1/4",3/8"
  • 1/4 In. Drive Sockets/Accs. Included #2,1/4",10mm,11/32",11mm,12mm,13mm,14mm,3",3/16",3/8",4mm,5.5mm,5/16",5mm,6",6mm,7/16",7/32",7mm,8mm,9/16",9/32",9mm,Extension Flex: 6",Extension: 2",Handle Hinge: 5-3/4",Handle Sliding-T,Ratchet,Socket 6 PT: 1/2",Socket 8 PT: 3/8",Socket Bit Phillips: #1,Socket Bit Slotted: (2) 1/4",Socket Clip,Socket Deep 6 PT: 1/2",Socket Driver,Universal Joint
  • 3/8 In. Drive Sockets/Accs. Included #3,#4,(2) Ratchet,1/2",1/4",1/8",10mm,11/16",11mm,12",12mm,13/16",13mm,14mm,15/16",15mm,16mm,17mm,18mm,19mm,3/16",3/4",3/8",5/16",5/32",5/8",6",7/16",7/32",7/8",8mm,9/16",9mm,Extension: 3",Handle Hinge: 7-7/8",Handle Sliding,Handle Speeder,Socket 12 PT: 1",Socket 8 PT: 1/2",Socket Bit Phillips: #2,Socket Clip,Socket Deep 12 PT: 1",Socket Hex Bit: 1/4",Universal Joint,Universal Socket: 7/16"
  • Nonsparking No
  • Number of Miscellaneous Tools 2
  • Miscellaneous Tools Included 13",Socket Bar: 9"
  • Number of Consumable Parts 0
  • Includes Blow Mold Box: 131/2X1013/16X21/16, Pouch Only For Anti-Slip: 15 PC, 18 PC
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.