TP
PROTO

833pc.-Technician, SAE, Metric, Tool Storage Included : Yes

  • Item # 7DE35
  • My Part #
  • Mfr. Model # 7DE35
  • Catalog Page # N/A
  • UNSPSC # 27113201
833pc.-Technician, SAE, Metric, Tool Storage Included : Yes close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $18,266.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 678.1 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This tool set features a variety of cutting tools, drilling, extracting, and tapping tools, electrical and telecomm tools, hex keys, inspection and retrieving tools, measuring tools, nut drivers and nutsetters, pliers, prybars and pullers, putty knives and scrapers, screwdrivers, sockets and accessories, striking tools, and wrenches.

View More

Technical Specs

  • Item Master Tool Set
  • Tool Families Included Accessories,Cutting Tools,Drilling,Electrical,Extracting,Hex,Inspection,Measuring Tools,Nut Drivers,Nutsetters,Pliers,Prybars,Pullers,Putty Knives,Retrieving Tools,Scrapers,Screwdrivers,Sockets,Striking Tools,Tapping Tools,Telecomm Tools,Torx Keys,Wrenches
  • Tool Kit Product Grouping Tool Kits
  • Primary Application Technician
  • Tool Storage Included Yes
  • Tool Storage Type Included Rolling Cabinet
  • Included Storage Mfr. No. J545442-14SG
  • SAE or Metric SAE, Metric
  • Number of Pieces 833
  • Number of Pliers 18
  • Pliers Included 10",16",7",7-5/16",8",Bent Needle Nose: 6-5/16",Diagonal Cutting w/Grip: 6-1/16",Duckbill w/Grip: 7-25/32",End Cutting w/Grip: 8-1/4",Groove Joint: 5",Lineman's w/Grip: 8-5/8",Locking Curved: 9-1/4",Locking Straight: 7-15/32",Long Nose Locking Mini: 6-29/32",Needle Long Thin: 6-1/16",Needle w/Side Cutter: 6-5/8",Plier Retaining Ring Set,Slip-Joint: 6"
  • Number of Screwdrivers 21
  • Screwdrivers Included #1 x 8",#2 x 1-1/2",#2 x 4",#2 x 8",#3 x 6",#4 x 8",1/8" x 4",1/8" x 8",3/16" x 4",3/16" x 8",3/8" x 12",3/8" x 8",5/16" x 6",Cabinet Round Bar Precision: 1/8" x 3",Cabinet Round Bar: 3/16" x 4",Keystone Round Bar: 1/4" x 1-1/2",Keystone Square Bar: 1/4" x 4",Phillips Round Bar Precision: #0 x 3",Phillips Round Bar: #1 x 3",Screw Starter Phillips: 5-3/4",Screw Starter Slotted: 5-5/8"
  • Number of Wrenches 175
  • Wrenches Included (2) 10mm,(2) 11mm,(2) 12mm,(2) 8mm,(2) 9mm,1-1/16",1-1/16" x 1-1/8",1-1/2",1-1/4",1-1/8",1-3/8",1-5/16",1-7/16",1/2",1/4",1/4" x 5/16",10",10mm,10mm x 11mm,10mm x 12mm,11/16",11/16" x 3/4",11/32",11mm,11mm x 13mm,12",12mm,12mm x 13mm,12mm x 14mm,13/16",13/16" x 7/8",13mm,13mm x 14mm,14",14mm,14mm x 15mm,15",15/16",15/16" x 1",15/64",15mm,15mm x 17mm,16mm,16mm x 17mm,16mm x 18mm,17mm,17mm x 19mm,18",18mm,18mm x 19mm,19mm,20mm,20mm x 22mm,21mm,21mm x 23mm,21mm x 24mm,22mm,22mm x 24mm,23mm,24mm,24mm x 26mm,27mm x 30mm,3/16",3/4",3/4" x 7/8",3/8",3/8" x 5/16",3/8" x 7/16",30mm x 32mm,5/16",5/16" x 3/8",5/32",5/8",5/8" x 11/16",5/8" x 3/4",6mm x 7mm,7/16",7/16" x 1/2",7/32",7/8",7mm,7mm x 8mm,8",8mm x 9mm,9/16",9/16" x 5/8",9/32",9mm,9mm x 10mm,9mm x 11mm,Adjustable: 6",Angle Open End: 1",Box: 1-1/16" x 1-1/8",Combination 12PT: 1",Combination Flex: 1/2",Combination Short 12 PT: 1/4",Combination Short 6 PT: 1/8",Flare Nut Combination 6 PT: 1/2",Flare Nut Ratchet: 1/2",Flare Nut: 7mm x 8mm,Obstruction: 5/8" x 3/4",Open End: 1/2" x 9/16",Pipe Wrench: 10",Ratcheting Box: 1/2" x 9/16",Ratcheting Head Micrometer Toque Wrench 50-250 ft.-lb.,Short Angle Open End: 1/2",Short Box: 1/2" x 9/16",Universal Chain Wrench: 16-1/2"
  • Number of Striking Tools 35
  • Striking Tools Included 1-3/16",1/2",1/4",1/8",16 oz.,3/16",3/32",3/4",3/8",32 oz.,5/16",5/32",5/8",56 oz.,7/32",7/8",Ball Peen Hammer: 8 oz.,Chisel Cold: 1",Chisel/Punch Holder,Dead Blow Combo Face Orange: 28 oz.,Hacksaw w/Rubber Grip,Hammer Brass: 1-1/2 lb.,Hammer Rubber Mallet,Punch Center: 1/2",Punch Drift: 1/4",Punch Pin: 1/4",Punch Prick: 5/16",Punch Starting: 1/4"
  • Number of Sockets/Accs. 395
  • Drive Size 1/2",1/4",3/4",3/8"
  • 1/4 In. Drive Sockets/Accs. Included #2,1/4",1/8",10mm,11/32",11mm,12mm,13mm,14mm,2.5mm,2mm,3",3/16",3/32",3/8",3mm,4mm,5.5mm,5/16",5/32",5/64",5mm,6",6mm,7/16",7/32",7/64",7mm,8mm,9/16",9/32",9/64",9mm,Extension Flex: 6",Extension: 2",Handle Hinge: 5-3/4",Handle Sliding-T,Handle Speeder,Ratchet,Socket 6 PT: 1/2",Socket 8 PT: 1/4",Socket Bit Phillips: #1,Socket Bit Slotted: (2) 1/4",Socket Clip,Socket Deep 12 PT: 5mm,Socket Deep 6 PT: 1/2",Socket Driver,Socket Hex Bit: 1/16",Universal Joint,Universal Socket: 1/2"
  • 3/8 In. Drive Sockets/Accs. Included #3,#4,(2) Ratchet,1/2",1/4",1/8",10mm,11/16",11/32",11mm,12",12mm,13/16",13mm,14mm,15/16",15mm,16mm,17mm,18mm,19mm,20mm,21mm,22mm,23mm,24mm,3/16",3/4",3/8",5/16",5/32",5/8",6",7/16",7/32",7/8",7mm,8",8mm,9/16",9/32",9mm,Crowfoot: 1/2",Extension Wobble: 3",Extension: 3",Flex Head Ratchet: 8-1/2",Hand Impact Driver: 5-1/2",Handle Hinge: 7-7/8",Handle Sliding-T,Handle Speeder,Impact Socket 6 PT: 1",Socket 12 PT: 1",Socket 8 PT: 1/2",Socket Bit Phillips: #2,Socket Bit Slotted: 1/4",Socket Clip,Socket Deep 12 PT: 1",Socket Hex Bit: 1/4",Universal Joint,Universal Socket 12 PT: 1/2",Universal Socket 6 PT: 1/2"
  • 1/2 In. Drive Sockets/Accs. Included (3) Ratchet,1-1/16",1-1/2",1-1/4",1-1/8",1-11/16",1-13/16",1-3/16",1-3/4",1-3/8",1-5/16",1-5/8",1-7/16",1-7/8",1-9/16",1/2",1/4",10",10mm,11/16",11mm,12mm,13/16",13mm,14mm,15/16",15mm,16mm,17mm,18mm,19/32",19mm,20mm,21mm,22mm,23mm,24mm,25/32",29/32",3/4",3/8",5",5/16",5/8",7/16",7/8",9/16",Drag Link: 3/4",Extension: 2-1/2",Flare Nut Crowfoot: 1/2",Flex Head Ratchet: 17-3/32",Handle Hinge: 18-5/8",Handle Sliding-T,Handle Speeder,Socket 12 PT: 1",Socket 8 PT: 1",Socket Clip,Socket Deep 12 PT: 1",Socket Hex Bit: 1/2",Universal Joint,Universal Socket: 1/2"
  • 3/4 In. Drive Sockets/Accs. Included 1-1/16",1-1/2",1-1/4",1-1/8",1-11/16",1-13/16",1-3/16",1-3/4",1-3/8",1-5/16",1-5/8",1-7/16",1-7/8",1-9/16",15/16",16",2",2-1/4",2-1/8",2-3/16",2-3/8",7/8",8",Extension: 4",Handle Hinge 20",Handle Sliding-T,Ratchet,Socket 12 PT: 1",Universal Joint
  • Number of Cutting Tools 6
  • Cutting Tools Included Lockback Knife: 3-3/4",Retractable Blade Utility Knife Gray,Snip Aviation Straight,Snip Miniature: 6-1/2",Snip Straight: 12-3/4",Tubing Cutter
  • Number of Drilling, Extracting, and Tapping Tools 20
  • Drilling, Extracting, and Tapping Tools Included Bolt Extractor: 7mm (Turns 1/4, 9/32"), 8mm (Turns 5/16"), 9mm (Turns 11/32"), 3/8", 10mm, 11mm (Turns 7/16"), 12mm, 13mm (Turns 1/2"), 14mm (Turns 9/16"), 15mm (Turns 16mm, 5/8"), & Tool Holder, Screw Extractor: 1/8", 1-1/16", 13/16", 15/32", 15/64", 21/32", 3/16", 3/8", 5/16", 9/16"
  • Number of Electrical and Telecomm Tools 1
  • Electrical Wire Stripper: 8-1/4"
  • Telecomm Tools Included Wire Stripper: 8-1/4"
  • Number of Hex and Torx Keys 22
  • Hex,Torx Keys Included 1/16",1/4",1/8",10mm,2.5mm,2mm,3/16",3/32",3/8",3mm,4mm,5/16",5/32",5/64",5mm,6mm,7/32",7/64",8mm,9/64",Hex Key 13 PC: 3/64",Hex Key 9 PC: 1.5mm
  • Number of Inspection and Retrieving Tools 3
  • Inspection,Retrieving Tools Included Cotter-Pin Puller Pick,Inspection Mirror: 2-1/8",Pocket Magnetic Retrieving Tool: 16-3/4" to 26-3/4"
  • Number of Measuring Tools 1
  • Measuring Tools Included Tape: 12 ft. x 1/2"
  • Number of Nut Drivers and Nutsetters 23
  • Nut Drivers,Nutsetters Included 1/4",10mm,11/32",11mm,12mm,13mm,14mm,3/16",3/8",4mm,5.5mm,5/16",5/8",5mm,6mm,7/16",7/32",7mm,8mm,9/16",9/32",9mm,Nut Driver: 1/2"
  • Number of Prybars and Pullers 42
  • Prybars,Pullers Included (2) Forcing Screw Tip,(2) Puller Nut Hex,(2) Puller Screw Forcing ACME,(2) Puller Separator Plate,1 x 1-1/4",1-1/2 x 1-7/8",1-1/4 x 1-5/8",1-1/8 x 1-3/8",1-3/4 x 2-1/8",1-3/8 x 1-3/4",1-5/8 x 2",1-7/8 x 2-3/8",10 Ton,16",2 x 2-1/2",2-Way/3-Way Crossarm Threaded 5/8" - 12 ACME,24",3-Way Crossarm Threaded 3/4" - 12 ACME,3-Way Yoke,5 lb.,7/8 x 1-1/8",Blind Bearing Puller,Jaw Block: 6 Ton,Jaw Reversible: 6 Ton,Prybar Aligning: 18",Puller Handle T-Rod ACME,Puller Jaw 10 Ton Rev,Puller Jaw Block Lock Scr,Puller Jaw Block Screw,Puller Jaw Reversible 4" Reach,Puller Nut Adjustable Reversible,Puller Pin Pivot,Puller Rod Slide ACME,Puller Rod Threader,Puller Screw Cap,Puller Slide Hammer: 2-1/2 lb.,Puller Step Plate Adapter: 3/4 x 1",Rolling Head Prybar: 12"
  • No. of Putty Knives and Scrapers Included 3
  • Putty Knives,Scrapers Included Carbon Scraper: 1-1/2",Flex Putty Knife: (2) 1-1/4"
  • Nonsparking No
  • Number of Miscellaneous Tools 26
  • Miscellaneous Tools Included (3) Bit Slot,10F-12R Slotted Hex Insert Bit: 5/16",13",14F-16R Slotted Hex Insert Bit: 5/16",17",5/16",5/16" Hex,76 PC Tap,9",9/32",Bit 1/4" H x 1" L Screw handle For: P1,C-Clamp: 0" to 4",Die Set,P2,P3,Phillips #1 Insert Bit Hex: 1/4",Phillips #2 Insert Bit: 1/4",Phillips #3 Insert Bit Hex: 1/4",Power Bit Holder: 1/4" Hex,Slotted Bit: 4",Slotted Hex Insert Bit: 3/16",Socket Bar: 6-1/4",Tubing Flaring Tool
  • Number of Consumable Parts 0
  • Includes Box For Puller Set, Box Molded For: 9200D, 9500B, Kit Tool: 3 Pockets, 5 Pockets, (3) 7 Pockets, 8 Pockets, 9 Pockets, (2) 10 Pockets, (2) 11 Pockets, 14 Pockets, 26 Pockets, Pouch Only Anti-Slip For: 15 PC, 18 PC, Red Blow Mold Case, Folding Knife Sheath, Torque Wrench Plastic Box
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.