ST
PROTO

SAE Master Tool Set, Number of Pieces: 62, Primary Application: Starter

  • Item # 7A053
  • My Part #
  • Mfr. Model # J99201
  • Catalog Page # 758
  • UNSPSC # 27111703
SAE Master Tool Set, Number of Pieces: 62, Primary Application: Starter close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $784.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 23.35 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Master Tool Set
  • Tool Families Included Accessories,Hex,Pliers,Screwdrivers,Sockets,Striking Tools,Torx Keys,Wrenches
  • Tool Kit Product Grouping Tool Kits
  • Primary Application Starter
  • Tool Storage Included No
  • Tool Storage Type Included None
  • SAE or Metric SAE
  • Number of Pieces 62
  • Number of Pliers 5
  • Pliers Included Diagonal w/Grip: 7",Groove Joint: 10",Locking Straight: 7-15/32",Needle Nose Side Cutter: 6",Slip-Joint w/Grip: 8"
  • Number of Screwdrivers 5
  • Screwdrivers Included #2 x 4",3/8" x 8",5/16" x 6",Keystone Square Bar: 1/4" x 4",Phillips Round Bar: #1 x 3"
  • Number of Wrenches 11
  • Wrenches Included 10",11/16",13/16",3/4",3/8",5/8",7/16",7/8",9/16",Adjustable: 6",Combination 12 PT: 1/2"
  • Number of Striking Tools 10
  • Striking Tools Included 3/16",3/4",3/8",Ball Pein Hammer: 16 oz.,Chisel Cold: 1/2",Dead Blow Combo Face Orange: 15 oz.,Punch Center: 1/2",Punch Drift: 3/16",Punch Pin Super Duty: 1/8"
  • Number of Sockets/Accs. 22
  • Drive Size 3/8"
  • 3/8 In. Drive Sockets/Accs. Included 11/16",13/16",3/4",3/8",5/8",6",7/16",7/8",9/16",Extension: 3",Ratchet,Socket 6 PT: 1/2",Socket Deep 6 PT: 1/2",Universal Joint
  • Number of Hex and Torx Keys 9
  • Hex,Torx Keys Included 1/16",1/8",3/16",3/32",5/32",5/64",7/64",9/64",Folding Hex 9 PC: 3/64"
  • Nonsparking No
  • Number of Miscellaneous Tools 9
  • Miscellaneous Tools Included 10mm,2,2.5,3,4,5,6,8,9 Short Arm Metric Hex Key Set Sizes: 1.5
  • Number of Consumable Parts 0
  • Includes 3/8" Drive Blow Mold Case, Pouch Only For 7 PC Anti-Slip
  • Standards ANSI
How can we improve our Technical Specifications?

Compliance and Restrictions


  • Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.