Skip Content

NC
PROTO

SAE Master Tool Set, Number of Pieces: 453, Primary Application: Intermediate

  • Item # 6C365
  • My Part #
  • Mfr. Model # J99720
  • Catalog Page # 793
  • UNSPSC # 27113201
Master Tool Set,Intermediate,453-Pieces close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $10,411.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 280.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Master Tool Set
  • Primary Application Intermediate
  • SAE or Metric SAE
  • Number of Pieces 453
  • Tool Storage Included Yes
  • Tool Storage Type Included Box
  • Drive Size 3/4"
  • Number of Sockets/Accs. 212
  • Number of Wrenches 105
  • Number of Pliers 32
  • Number of Screwdrivers 32
  • Number of Striking Tools 34
  • Number of Miscellaneous Tools 38
  • Number of Consumable Parts 0
  • Recommended Tool Boxes Mfr. No. J442719-12RD-D, J442719-12RD-D
  • Standards ANSI
  • 1/4 In. Drive Sockets/Accs. Included Standard SAE 6-Point 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2 and 9/16 In, 8-Point 1/4, 5/16 and 3/8 In, Deep SAE 6-Point 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2 and 9/16 In, Hex Bit SAE 1/16, 1/4, 1/8, 3/16, 3/8, 5/16, 5/32, 7/32, 7/64 and 9/64 In, Universal Socket 1/4, 5/16, 3/8, 7/16, Accessories-Ratchet, 2, 3 and 6"L Extensions, Flex Extension, Hinge Handle, Socket Driver, Universal Joint, Sliding T-handle
  • 3/8 In. Drive Sockets/Accs. Included Standard SAE 8-Point 1/4, 5/16, 3/8, 7/16 and 1/2", 12-Point 5/16, 3/8, 7/16, 1/2, 9/16, 11/16, 3/4, 13/16, 7/8, 15/16 and 1", Deep SAE 12-Point 1/4, 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16 and 1", Universal SAE 6-Point 3/8, 7/16, 1/2, 9/16, 5/8, 11/16 and 3/4", Screwdriver Bit Sockets Slotted 1/4", Phillips #2, 3 and 4, Hex Bit SAE 1/8, 5/32, 3/16 and 7/32", Crowfoot SAE 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16 and 7/8", Accessories-Universal Joint, 3 and 6" L Extensions, 3 and 6" L Wobble Extensions, 1 5/16" L Ratchet Adapter, Ratchet, Hinge Handle, Speed Handle, Sliding T-handle
  • 1/2 In. Drive Sockets/Accs. Included Standard SAE 8-Point 1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 19/32, 5/8", 11/16", 3/4", 25/32, 13/16", 7/8", 29/32, 15/16" and 1", 12-Point 3/8", 7/16", 1/2", 9/16", 19/32, 5/8", 11/16", 3/4", 25/32, 13/16", 7/8", 29/32, 15/16", 1, 1-1/16", 1-1/8", 1-3/16" and 1-1/4" , Deep SAE 12-Point 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1, 1-1/16", 1-1/8" and 1-1/4" , Hex Bit SAE 1/4", 5/16", 3/8",1/2", 5/8", 7/16" and 9/16", Accessories-2 Ratchets, Universal Joint, 2-1/2", 5 and 10"L Extensions, 2L Ratchet Adapter, Hinge Handle, Speed Handle, Sliding T-handle
  • 3/4 In. Drive Sockets/Accs. Included 12-Point Standard SAE-7/8, 15/16, 1, 1 1/16, 1 1/8, 1 3/16, 1 1/4, 1 5/16, 1 3/8, 1 7/16, 1 1/2, 1 9/16, 1 5/8, 1 11/16, 1 3/4, 1 13/16, 1 7/8, 2, 2 1/8, 2 3/16, 2 1/4 and 2 3/8", Standard SAE Impact 6-Point 3/4, 13/16, 7/8, 15/16, 1, 1 1/16, 1 1/8, 1 3/16, 1 1/4 and 1 5/16", Accessories-Universal Joint, 4, 8 and 16" L Extensions, Ratchet, Hinge Handle, Sliding T-handle
  • Wrenches Included Combination Satin Finish 6-Point Short 1/8, 5/32, 3/16, 1/4, 9/32, 5/16, 11/32 and 3/8", 12-Point SAE 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1, 1-1/16, 1-1/8 and 1-1/4", Swivel Combination SAE 12-Point 3/8, 7/16, 1/2, 9/16
  • Pliers Included 4-1/16" Ignition, 5", 6-1/2", 9-1/2" and 16" Tongue and Groove, 6-9/16" and 8" Slip Joint, 6-1/16" and 7-5/16""Diagonal Cutting, 6-1/16" Needle Nose, 6-5/8" Needle Nose with Side Cutter, 6-5/16" Bent Needle Nose, 7-25/32" Duckbill, 7-3/4" Hose Clamp, 8-1/4" End Cutting, 8-5/8" Linesman Pliers with Cushion Grips, 6" Long Nose, 7" Straight Jaw and 10" Curved Jaw Locking Pliers, 8-1/4" L 10-22 AWG Wire Stripper, 12-3/4" L 2-3/4" Straight Cutting Edge Aviation Snip, 6-1/2" L 1-1/8" Cutting Edge Miniature Snip, 10" L 1-3/8" Straight Cutting Edge Aviation Snip
  • Striking Tools Included Martillos Tipo Bola de 8, 16 y 32 oz., Martillos CompoCast(R) de 21 y 52 oz., Mazo de Hule, Sujetador de Punzón y Cincel, Punzón de Centro de 3/8" y 1/2", Punzón de Marcar de 5/16", Punzón de Punta Guía de 1/4", 3/32", 3/16", 1/8", 5/32" y 7/32", Punzón de
  • Miscellaneous Tools Included (2) 0 to 4" Capacity C-clamps, 18 and 24"L Aligning Pry Bars, 12 and 16" Rolling Head Pry Bars, Cotter P" Puller Tool, Gasket Scraper, 11-1/4" to 15-1/2" Telescoping 2-1/8" x 3 1/2" Rectangular Mirror, 16-3/4" to 26-3/4"L Telescoping Magnetic Retriever, Screw Extractor 1/8", 3/16", 15/64", 5/16", 3/8", 15/32", 9/16", 21/32", 13/16" and 1-1/16", 5" Lock back Knife with Sheath, Retractable Utility Knife, 10"L x 3 7/8" Throat D Hacksaw, (2) 1-1/4" Wide Flexible Blade Putty Knives ((1) Nylon and (1) Wood Handle), 1/2" x 12 ft. Measuring Tape
How can we improve our Technical Specifications?

Compliance and Restrictions

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.