Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

NC
PROTO

SAE Master Tool Set, Number of Pieces: 190, Primary Application: Add-On

  • Item # 5TJ06
  • My Part #
  • Mfr. Model # J99835
  • Catalog Page # N/A
  • UNSPSC # 27111703
SAE Master Tool Set, Number of Pieces: 190, Primary Application: Add-On close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $4,429.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 95.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Master Tool Set
  • Tool Families Included Accessories,Cutting Tools,Drilling,Extracting,Inspection,Pliers,Prybars,Pullers,Putty Knives,Retrieving Tools,Scrapers,Screwdrivers,Sockets,Striking Tools,Tapping Tools,Wrenches
  • Tool Kit Product Grouping Tool Kits
  • Primary Application Add-On
  • Tool Storage Included No
  • Tool Storage Type Included None
  • SAE or Metric SAE
  • Number of Pieces 190
  • Number of Pliers 4
  • Pliers Included Bent Needle Nose: 6-5/16",Locking Long Nose: 6-29/32",Needle Nose Long Thin: 6-1/16",Retaining Ring Plier Set
  • Number of Screwdrivers 2
  • Screwdrivers Included Screw Starter Phillips: 5-3/4",Screw Starter Slotted: 5-5/8"
  • Number of Wrenches 50
  • Wrenches Included 1/4",1/4" x 5/16",1/8",11/16",11/32",14",15/64",3/16",3/4",3/4" x 7/8",3/8",3/8" x 7/16",5/16",5/32",5/8",5/8" x 11/16",7/16,7/16",7/16" x 1/2",7/32",9/16",9/16" x 5/8",9/32",Adjustable: 12",Combination Flex Head 12 PT: 1/2",Flare Nut Combination 6 PT: 1/2",Flare Nut Ratcheting: 1/2",Obstruction: 5/8" x 3/4",Pipe Wrench: 10",Ratcheting Box 12 PT: 1/2" x 9/16",Ratcheting Head Micrometer Torque: 30-150 ft.-lb.,Short Angle Open End: 1/2",Short Combination 6 PT: 1/4"
  • Number of Striking Tools 2
  • Striking Tools Included Ball Peen Hammer: 32 oz.,Rubber Mallet
  • Number of Sockets/Accs. 83
  • Drive Size 1/2",1/4",3/8"
  • 1/4 In. Drive Sockets/Accs. Included 3/8",5/16",7/16",Handle Speeder,Ratchet,Universal Joint 12 PT: 1/4"
  • 3/8 In. Drive Sockets/Accs. Included 11/16",13/16",3/4",3/8",5/8",7/16",7/8",9/16",Crowfoot Open End: 1/2",Extension Wobble: 6"
  • 1/2 In. Drive Sockets/Accs. Included (3) Ratchet,1-1/16",1-1/2",1-1/4",1-1/8",1-3/16",1-3/8",1-5/16",1-7/16",1/2",1/4",10",11/16",13/16",15/16",19/32",25/32",29/32",3/4",3/8",5",5/16",5/8",7/16",7/8",9/16",Drag Link: 3/4",Extension: 2-1/2",Flex Head Ratchet: 17-3/32",Handle Hinge: 18-5/8",Handle Sliding-T,Handle Speeder,Socket 12 PT: 1",Socket 8 PT: 1",Socket Deep 12 PT: 1",Socket Hex Bit: 1/2",Universal Joint,Universal Socket: 1/2"
  • Number of Cutting Tools 4
  • Cutting Tools Included Hacksaw w/Rubber Grip,Retractable Blade Utility Knife,Snip Aviation Straight,Snip Miniature
  • Number of Drilling, Extracting, and Tapping Tools 10
  • Drilling, Extracting, and Tapping Tools Included Screw Extractor: 1/8", 1-1/16", 13/16", 15/32", 15/64", 21/32", 3/16", 3/8", 5/16", 9/16"
  • Number of Inspection and Retrieving Tools 3
  • Inspection,Retrieving Tools Included Cotter Pin Puller Pick,Inspection Mirror,Magnetic Retrieving Tool: 16-3/4" to 26-3/4"
  • Number of Prybars and Pullers 10
  • Prybars,Pullers Included 16",24",Prybar Aligning: 18",Puller Jaw Reversible: 4" Reach,Puller Nut Adjustable Reversible,Puller Pin Pivot,Puller Screw Forcing ACME,Puller Tip Detachable,Puller Yoke 3 Way Jaw ACME,Rolling Head Prybar: 12"
  • No. of Putty Knives and Scrapers Included 3
  • Putty Knives,Scrapers Included Carbon Scraper: 1-1/2",Flex Putty Knife: (2) 1-1/4"
  • Nonsparking No
  • Number of Miscellaneous Tools 1
  • Miscellaneous Tools Included C-Clamp: 0" to 4"
  • Number of Consumable Parts 0
  • Includes Box Molded For 9500B, Kit Tool: 5 Pockets, (2) 7 Pockets, 8 Pockets, 9 Pockets
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.