Skip Content

ST
PROTO

SAE Master Tool Set, Number of Pieces: 66, Primary Application: Add-On

  • Item # 5TH99
  • My Part #
  • Mfr. Model # J99485
  • Catalog Page # N/A
  • UNSPSC # 27111703
SAE Master Tool Set, Number of Pieces: 66, Primary Application: Add-On close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,359.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 41.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Master Tool Set
  • Tool Families Included Accessories,Drilling,Electrical,Extracting,Pliers,Prybars,Pullers,Putty Knives,Scrapers,Sockets,Striking Tools,Tapping Tools,Telecomm Tools,Wrenches
  • Tool Kit Product Grouping Tool Kits
  • Primary Application Add-On
  • Tool Storage Included No
  • Tool Storage Type Included None
  • SAE or Metric SAE
  • Number of Pieces 66
  • Number of Pliers 10
  • Pliers Included 8-5/8",Diagonal Cutting w/Grip: 7-5/16",Groove Joint: 10",Locking Curved: 9-1/4",Needle Nose w/Side Cutter: 6-5/8",Retaining Ring Plier Set
  • Number of Screwdrivers 0
  • Number of Wrenches 6
  • Wrenches Included 12",3/8" x 7/16",5/16" x 3/8",5/8" x 3/4",Adjustable: 10",Short Double Box 12 PT: 1/2" x 9/16"
  • Number of Striking Tools 2
  • Striking Tools Included Ball Peen Hammer: 16 oz.,Dead Blow Combo Face: 28 oz.
  • Number of Sockets/Accs. 43
  • Drive Size 1/2",3/8"
  • 3/8 In. Drive Sockets/Accs. Included 1/8",3/16",3/8",5/16",5/32",7/32",Socket Bit Hex: 1/4"
  • 1/2 In. Drive Sockets/Accs. Included 1-1/16",1-1/4",1-1/8",1/2",10",11/16",13/16",15/16",3/4",3/8",5",5/8",7/16",7/8",9/16",Extension: 2-1/2",Handle Speeder,Handle hinge: 15-3/4",Ratchet,Socket 12 PT: 1",Socket Bit Hex: 1/2",Socket Deep 12 PT: 1",Universal Joint
  • Number of Drilling, Extracting, and Tapping Tools 5
  • Drilling, Extracting, and Tapping Tools Included Screw Extractor: 1/8", 15/64", 3/16", 3/8", 5/16"
  • Number of Electrical and Telecomm Tools 1
  • Electrical Wire Stripper: 8-1/4"
  • Telecomm Tools Included Wire Stripper: 8-1/4"
  • Number of Prybars and Pullers 2
  • Prybars,Pullers Included Prybar Aligning: 18",Rolling Head Prybar: 12"
  • No. of Putty Knives and Scrapers Included 1
  • Putty Knives Carbon Scraper: 1-1/2"
  • Scrapers Included Carbon Scraper: 1-1/2"
  • Nonsparking No
  • Number of Miscellaneous Tools 0
  • Number of Consumable Parts 0
  • Includes Blow Mold Case, Tool Roll: 5 Pockets, Torque Wrench Plastic Box
How can we improve our Technical Specifications?

Compliance and Restrictions

  •  

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.