Skip Content
TP
PROTO

SAE Master Tool Set, Number of Pieces: 400, Primary Application: General Purpose

  • Item # 53GM50
  • My Part #
  • Mfr. Model # J99681A
  • Catalog Page # N/A
  • UNSPSC # 27113201
Master Tool Set,General Purpose,400 pcs. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $11,982.96 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 515.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Master Tool Set
  • Primary Application General Purpose
  • SAE or Metric SAE
  • Number of Pieces 400
  • Tool Storage Included Yes
  • Tool Storage Type Included Rolling Cabinet
  • Drive Size 3/8", 1/2", 3/4"
  • Number of Sockets/Accs. 158
  • Number of Wrenches 104
  • Number of Pliers 33
  • Number of Screwdrivers 30
  • Number of Striking Tools 34
  • Number of Miscellaneous Tools 34
  • Number of Consumable Parts 0
  • Recommended Tool Boxes Mfr. No. J542742-8SG, J542719-12SG-D
  • Standards ASME
  • Includes Tools, Storage
  • 3/8 In. Drive Sockets/Accs. Included Standard SAE 8-Point - 1/4, 5/16, 3/8, 7/16 and 1/2", 12-Point-1/4, 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16 and 1", Deep SAE 12-Point-1/4,5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16 and 1", Universal SAE 12-Point-3/8, 7/16, 1/2, 9/16, 5/8, 11/16 and 3/4", Slotted Screwdriver Bit Socket, Phillips Screwdriver Bit Sockets-#2, 3 and 4, Hex Bit Sockets SAE-1/8, 5/32, 3/16, 5/16, 7/32, 3/8 and 1/4", Accessories-Universal Joint, 3, 6, 8, 12" L Extensions, 3 and 6" L Wobble Extensions, Ratchet or, Ratchet, Flex Ratchet, Hinge Handle, Speed Handle, Sliding T Handle
  • 1/2 In. Drive Sockets/Accs. Included Standard SAE 8-Point-3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 1", 12-Point-3/8", 7/16", 1/2", 9/16", 19/32, 5/8", 11/16", 3/4", 25/32, 13/16", 7/8", 29/32, 15/16", 1, 1-1/16", 1-1/8", 1-3/16", 1-1/4", 1-5/16", 1-3/8", 1-7/16", 1-1/2", Deep SAE 12-Point-1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1, 1-1/16", 1-1/8", 1-1/4", Universal - 1/2", 9/16", 5/8", Hex Bit SAE-1/4", 5/16", 3/8",1/2", 7/16", 5/8", 9/16", Accessories-Universal Joint, 2 1/2", 5, 10" L Extensions, Ratchet or, (2) Ratchets, Flex Handle, Hinge Handle, Speed Handle, Sliding T Handle, (2) Drag Links
  • 3/4 In. Drive Sockets/Accs. Included 12-Point Standard SAE-7/8, 15/16, 1, 1 1/16, 1 1/8, 1 3/16, 1 1/4, 1 5/16, 1 3/8, 1 7/16, 1 1/2, 1 9/16, 1 5/8, 1 11/16, 1 3/4, 1 13/16, 1 7/8, 2, 2 1/8, 2 3/16, 2 1/4, 2 3/8", Accessories-Universal Joint, 4, 8, 16" L Extensions, Ratchet, Hinge Handle, Sliding T Handle
  • Wrenches Included Combination, Satin Finish,12-Point SAE-5/16, 3/8, 7/16,1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1, 1-1/16, 1-1/8, 1-1/4, 1-5/16, 1-3/16, 1-7/16 , 1-1/2", Short, 6-Point - 1/8, 5/32, 3/16, 1/4, 9/32, 5/16, 11/32, 3/8", Flex , 12-Point - 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4",Open End, Full Polish, SAE-1/4 x 5/16, 3/8 x 7/16, 7/16 x 1/2, 1/2 x 9/16, 5/8 x 9/16, 5/8 x 3/4, 11/16 x 3/4, 13/16 x 7/8, 15/16 x 1, 1-1/16 x 1-1/8", Box End, 12-Point 5/16 x 3/8, 7/16 x 1/2, 5/8 x 9/16, 11/16 x 3/4, 13/16 x 7/8, 15/16 x 1, 1-1/16 x 1-1/8", Flare Nut Combination SAE 6 Point- 3/8, 7/16, 1/2, 9/16, 5/8,11/16, 3/4",Flare Nut Ratcheting, 12-Point SAE - 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4", Adjustable 8, 10, 12, 15", Crowfoot, 3/8" Drive, SAE-3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8", Torque Wrench 1/2" Drive 50 to 250 ft.-lb., Heavy Duty Pipe Wrenches 10, 14, 18" L, Ratcheting Box SAE 12 Point-1/4 x 5/16, 3/8 x 7/16, 1/2 x 9/16, 5/8 x 11/16, 3/4 x 7/8", Angle Wrench 7/32, 15/64, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2", Obstruction Wrench 7/16 x 1/2, 9/16 x 5/8, 5/8 x 3/4"
  • Pliers Included Pliers - 6-9/16" Slip-Joint with Grip, 6-1/16" Diagonal Cutting with Grip, 6-1/16" Needle Nose with Grip, 7" Locking Straight Jaw, 7-5/16" Diagonal Cutting with Grip, 6-5/16" Needle Nose Curve with Grip, 6-5/8" Needle Nose with Grip, 7-25/32" Duckbill with Grip, 8-5/8" Lineman's with Grip, 8-1/4" End Cutting with Grip, 10" Locking 10" Curved, 8-1/4" Wire Strippers, 7-3/4" Hose Clamp with Grip, 4-1/16" Ignition with Grip, 5", 6-1/2", 9-1/2", 16" Tongue/Groove Natural with Grip, Snips-Aviation Straight, 6" Locking Long Nose, Miniature, 12-3/4" Straight, 14" Combination, Retaining Ring Plier Set, Snips - Aviation Straight, Miniature, Straight
  • Screwdrivers Included Screw Starter, Standard Tip 5 5/8", Screw Starter, Phillips 5 3/4", Screwdriver Slotted- Round Stubby 1/4" x 1-9/16", Screwdriver Slotted- Square 3/8" x 11-3/4", 3/16" x 4, 5/16" x 6, 3/8" x 8", Screwdriver Cabinet Tip 1/8" x 3, 1/8" x 4, 1/8" x 8, 3/16" x 4, 3/16" x 8", Screwdriver Phillips #1 x 3, #2 x 4, #3 x 6, #4 x 8", Nut Drivers SAE-3/16" x 2 7/8", 7/32 x 2 7/8", 1/4" x 2 7/8", 9/32 x 2 7/8", 5/16" x 2 7/8", 11/32 x 2 7/8", 3/8" x 2 7/8", 7/16" x 2 7/8", 1/2" x 2 7/8", 9/16" x 2 7/8", 5/8" x 2 7/8"
  • Miscellaneous Tools Included Screw Extractor 1/8", 3/16", 15/64", 5/16", 3/8", 15/32, 9/16", 21/32, 13/16", 1-1/16", Gasket and Carbon Scrapers, C-Clamps, Capacity 0 to 4", Lock back Knife, Cotter P" Puller Tool, Scraper, Gasket, Puller Set, Power Locking Tape 1/2" x 12, Standard Hex Key 13 Piece. 0.050 x 2 7/8",1/16 x 3, 5/64" x 1-7/8", 3/32" x 2, 7/64" x 2-1/8", 1/8" x 2 1/4", 9/64" x 2-3/8", 5/32 x 2 1/2", 3/16" x 2 3/4", 7/32 x 3,1/4" x 3 1/4",5/16" x 3 3/4", 3/8" x 4 1/4" L, Rectangular Telescoping Mirror 2-1/8", Magnetic Telescoping Retriever 16 3/4", Retractable Utility Knife, Hacksaw 3 7/8"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.