Skip Content

TP
PROTO

SAE Master Tool Set, Number of Pieces: 334, Primary Application: General Purpose

  • Item # 53GM48
  • My Part #
  • Mfr. Model # JCS-0334MASBX1A
  • Catalog Page # N/A
  • UNSPSC # 27113201
Master Tool Set,General Purpose,334 pcs. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $8,538.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 130.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Master Tool Set
  • Primary Application General Purpose
  • SAE or Metric SAE
  • Number of Pieces 334
  • Tool Storage Included Yes
  • Tool Storage Type Included Rolling Cabinet
  • Drive Size 1",1/2",1/4",3/4",3/8"
  • Number of Sockets/Accs. 195
  • Number of Wrenches 53
  • Number of Pliers 21
  • Number of Screwdrivers 19
  • Number of Striking Tools 29
  • Number of Miscellaneous Tools 4
  • Number of Consumable Parts 0
  • Recommended Tool Boxes Mfr. No. J553441-8SG
  • Standards ASME
  • Includes (2) Case Blow Molded Red, Punch and Chisel Holder, Folding Knife Leather Sheath, Tool Roll: 7 Pockets, 8 Pockets, 10 Pockets, 15 Pockets, 26 Pockets
  • 1/4 In. Drive Sockets/Accs. Included #2,1/4",1/8",11/32",3",3/16",3/32",3/8",5/16",5/32",5/64",6",7/16",7/32",7/64",9/16",9/32",9/64",Extension Flexible: 6-1/4",Extension: 2",Handle Hinge: 5-3/4",Handle Speed: 15-1/2",Ratchet Classic Pear Head: 5",Socket 6 PT: 1/2",Socket 8 PT: 1/4",Socket Clip,Socket Deep 6 PT: 1/2",Socket Driver,Socket Hex Bit: 1/16",Socket Phillips Bit: #1,Socket Screwdriver Bit Slotted: (2) 1/4",Socket Universal 12 PT: 1/4",Universal Joint
  • 3/8 In. Drive Sockets/Accs. Included #14 x 7/16",#16 x 1/2",#18 x 9/16",#20 x 5/8",#3,#4,1/2",1/4",1/8",11/16",12",13/16",15/16",3/16",3/4",3/8",5/16",5/32",5/8",6",7/16",7/32",7/8",9/16",Extension Flexible: 8",Extension: 3",Handle Hinge Black Oxide: 8-1/2",Handle Hinge: 8-1/2",Handle Sliding-T,Ratchet Adapter,Ratchet Premium Pear Head: 8-1/2",Socket 12 PT: 1",Socket 8 PT: 1/2",Socket Bit Screwdriver Slotted: 1/4",Socket Clip,Socket Deep 12 PT: 1",Socket Deep Spline: #12 x 3/8",Socket Hex Bit: 1/4",Socket Phillips Bit: #2,Socket Spline: #12 x 3/8",Socket Super Short 6 PT: 1/2",Universal 12 PT: 1/2",Universal Joint
  • 1/2 In. Drive Sockets/Accs. Included 1-1/16",1-1/2",1-1/4",1-1/8",1-3/16",1/2",1/4",10",11/16",13/16",15/16",19/32",25/32",29/32",3/4",3/8",5",5/16",5/8",7/16",7/8",9/16",Extension: 2-1/2",Handle Hinge: 18-5/8",Long Classic Pear Head: 16",Ratchet,Ratchet Adapter: 2-21/32",Ratchet Premium Pear Head: 10-1/2",Socket 12 PT: 1",Socket 8 PT: 1",Socket Clip,Socket Deep 12 PT: 1",Socket Hex Bit: 1/2",Universal 12 PT: 1/2",Universal Joint
  • 3/4 In. Drive Sockets/Accs. Included Handle Sliding-T
  • 1 In. Drive Sockets/Accs. Included Handle Sliding-T
  • Wrenches Included (2) 1/8",(2) 3/16",(2) 5/32",1-1/16",1-1/16" x 1-1/8",1-1/4",1-1/8",1/2",1/4" x 5/16",10",11/16",11/16" x 3/4",11/32",13/16",13/16" x 7/8",15/16",15/16" x 1",3/16",3/4",3/8",3/8" x 5/16",5/16",5/32",5/8",5/8" x 3/4",7/16",7/16" x 1/2",7/8",9/16",9/16" x 5/8",9/32",Adjustable Clik-Stop Satin: 8",Combination 6 PT: 1/8",Combination Flare Nut Satin 6 PT: 1/2",Combination Satin 12 PT: 1",Open-End Satin: 1/2" x 9/16",Pipe Cast Iron HD: 10",Short Combination 12 PT: 11/32",Short Combination 6 PT: 1/4",Torque Wrench Ratcheting Head Micrometer
  • Pliers Included (2) Pliers Set Miniature 6 PC,7-5/16",8",Bent Nose: 6-5/16",Diagonal Cutting w/Grip: 6-1/16",End Cutting High Leverage: 8-1/4",Lineman's w/Grip: 8-5/8",Needle Nose Long Thin: 6-1/16",Nickel Chrome Locking Straight: 7-15/32",XL Series Combo Slip-Joint w/Grip: 6"
  • Screwdrivers Included #1 x 3",#1 x 8",#2 x 4",#2 x 8",#3 x 6",#4 x 8",1/8" x 4",1/8" x 8",3/16" x 4",3/16" x 8",3/8" x 12",3/8" x 8",5/16" x 6",Screwdriver Phillips Round Stubby: #2 x 1-1/2",Screwdriver Phillips Round: #0 x 3",Screwdriver Slotted Cabinet Round: 1/8" x 3",Screwdriver Slotted Round Stubby: 1/4" x 1-1/2",Screwdriver Slotted Square: 1/4" x 4"
  • Striking Tools Included 1-3/16",1/2",1/4",1/8",16 oz.,3/16",3/32",3/4",3/8",32 oz.,5/16",5/32",5/8",7/32",7/8",Chisel Cold: 1",Hammer Ball Pein: 8 oz.,Punch Center: 1/2",Punch Drift: 1/4",Punch Pin: 1/4",Punch Prick: 5/16",Punch Starting: 1/4",Rubber Mallet
  • Miscellaneous Tools Included 13",17",9",Socket Bar: 6-1/4"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.