Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
PROTO

SAE Master Tool Set, Number of Pieces: 194, Primary Application: General Purpose

  • Item # 53GM42
  • My Part #
  • Mfr. Model # J99532A
  • Catalog Page # N/A
  • UNSPSC # 27113201
SAE Master Tool Set, Number of Pieces: 194, Primary Application: General Purpose close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $4,136.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 206.6 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Master Tool Set
  • Tool Families Included Accessories,Hex,Nut Drivers,Nutsetters,Pliers,Sockets,Torx Keys,Wrenches
  • Tool Kit Product Grouping Tool Kits
  • Primary Application General Purpose
  • Tool Storage Included Yes
  • Tool Storage Type Included Chest
  • Included Storage Mfr. No. J542719-8SG
  • Recommended Tool Boxes Mfr. No. J542719-8SG
  • SAE or Metric SAE
  • Number of Pieces 194
  • Number of Pliers 1
  • Pliers Included Small Angle Nose w/Grip: 5-1/4"
  • Number of Screwdrivers 11
  • Number of Wrenches 65
  • Wrenches Included 1-1/16",1-1/4",1-1/8",1/2",1/4" x 5/16",1/8",10",11/16",11/32",11/32" x 3/8",12",13/16",13/64" x 15/64",15/16",15/64" x 13/64",3/16",3/4",3/4" x 7/8",3/8",3/8" x 11/32",3/8" x 7/16",5/16",5/16" x 3/8",5/16" x 9/32",5/32",5/8",5/8" x 11/16",5/8" x 3/4",7/16",7/16" x 1/2",7/32" x 1/4",7/8",9/16",9/16" x 5/8",9/32",9/32" x 5/16",Adjustable: 8",Angle Short: 1/4" x 7/32",Box End 12 PT: 1/2" x 9/16",Combination 12 PT: 1",Combination Flex 12 PT: 1/2",Combination Full Polish 12 PT: 1/4",Combination Short 6 PT: 1/4",Flare Nut 6 PT: 1/2",Obstruction: 5/8" x 3/4",Ratcheting Box End: 1/2" x 9/16"
  • Number of Striking Tools 0
  • Number of Sockets/Accs. 110
  • Drive Size 1/2",1/4",3/8"
  • 1/4 In. Drive Sockets/Accs. Included 1/4",11/32",3/16",3/8",5/16",6",7/16",7/32",9/16",9/32",Extension: 2",Ratchet,Socket 12 PT: 1/2",Socket Deep 12 PT: 1/2",Socket Driver,Universal Joint
  • 3/8 In. Drive Sockets/Accs. Included 1/2",1/8",11/16",12",13/16",3/16",3/4",3/8",5/16",5/32",5/8",6",7/16",7/32",7/8",9/16",Extension: 3",Handle Hinge: 7-7/8",Handle Speeder,Ratchet,Socket 12 PT: 1/2",Socket 8 PT: 1/4",Socket Deep 12 PT: 1/2",Socket Hex Bit: 1/4",Universal Joint,Universal Socket: 7/16"
  • 1/2 In. Drive Sockets/Accs. Included 1-1/16",1-1/4",1-1/8",1-3/16",1/2",10",11/16",13/16",15/16",19/32",21/32",25/32",3/4",3/8",31/32",5",5/8",7/16",7/8",9/16",Extension: 2-1/2",Handle Hinge: 18-5/8",Handle Speeder,Ratchet,Socket 12 PT: 1",Socket Clip,Socket Deep 12 PT: 1",Socket Hex Bit: 1/2",Universal Joint
  • Number of Hex and Torx Keys 13
  • Hex,Torx Keys Included 1/16",1/4",1/8",3/16",3/32",3/8",5/16",5/32",5/64",7/32",7/64",9/64",Hex Key 13 PC: 3/64"
  • Number of Nut Drivers and Nutsetters 11
  • Nut Drivers,Nutsetters Included 1/4",11/32",3/16",3/8",5/16",5/8",7/16",7/32",9/16",9/32",Nut Driver: 1/2"
  • Nonsparking No
  • Number of Miscellaneous Tools 1
  • Miscellaneous Tools Included Socket Bar: 17"
  • Number of Consumable Parts 0
  • Includes 1/4 Drive Blow Mold Case, 3/8 Drive Blow Mold Case, Box Molded for 9200D, Kit Tool: 5 Pockets, 7 Pockets, 8 Pockets, 9 Pockets, Pouch Only For 15 PC Anti-Slip, Torque Wrench Plastic Box
  • Standards ASME
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.