Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
PROTO

SAE Master Tool Set, Number of Pieces: 92, Primary Application: Heavy Equipment

  • Item # 53GM29
  • My Part #
  • Mfr. Model # J98311A
  • Catalog Page # 758
  • UNSPSC # 27113201
SAE Master Tool Set, Number of Pieces: 92, Primary Application: Heavy Equipment close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $3,387.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 86.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Master Tool Set
  • Tool Families Included Accessories,Measuring Tools,Pliers,Prybars,Pullers,Putty Knives,Scrapers,Screwdrivers,Sockets,Striking Tools,Wrenches
  • Tool Kit Product Grouping Tool Kits
  • Primary Application Heavy Equipment
  • Tool Storage Included Yes
  • Tool Storage Type Included Chest
  • Included Storage Mfr. No. J542715-6SG-D
  • Recommended Tool Boxes Mfr. No. J542715-6SG-D
  • SAE or Metric SAE
  • Number of Pieces 92
  • Number of Pliers 5
  • Pliers Included Diagonal Cutting Plier w/Grip: 7-5/16",Groove Joint: 10",Locking Curved: 9-1/4",Needle Nose w/Side Cutter: 6-5/8",Slip-Joint: 6"
  • Number of Screwdrivers 3
  • Screwdrivers Included 5/16" x 6",Cabinet Round Bar Precision: 1/8" x 6",Keystone Round Bar: 3/8" x 8"
  • Number of Wrenches 21
  • Wrenches Included 1-1/16",1-1/2",1-1/4",1-1/8",1-3/8",1-5/16",1-5/8",1/2",1/4",11/16",13/16",15/16",3/4",3/8",5/16",5/8",7/16",7/8",9/16",Combination 12 PT: 1",Open End: 1/2" x 9/16"
  • Number of Striking Tools 8
  • Striking Tools Included 3/8",32 oz.,Ball Peen Hammer: 12 oz.,Chisel Cold: 3/4",Hammer Soft Face: 1-11/16",Punch Center: 7/16",Punch Drift: 3/16"
  • Number of Sockets/Accs. 52
  • Drive Size 1/2",3/4",3/8"
  • 3/8 In. Drive Sockets/Accs. Included 1/2",1/4",3/4",3/8",5/16",5/8",7/16",8",9/16",Adapter: 3/8" F x 1/2" M,Extension: 3",Handle Speeder,Ratchet,Socket 12 PT: 1/2",Universal Socket 12 PT: 7/16"
  • 1/2 In. Drive Sockets/Accs. Included 1/2",1/2" F x 3/8" M,11/16",13/16",15/16",3/4",5/8",7/8",9/16",Adapter: 1/2" F x 3/4" M,Extension: 10",Handle Hinge: 18-5/8",Ratchet,Socket 12 PT: 1",Universal Joint
  • 3/4 In. Drive Sockets/Accs. Included 1-1/16",1-1/2",1-1/4",1-1/8",1-11/16",1-3/4",1-5/16",1-5/8",1-7/8",15/16",2",2-1/4",2-1/8",2-3/16",7/8",Extension: 8",Handle Hinge: 20",Ratchet,Socket 12 PT: 1"
  • Number of Measuring Tools 1
  • Measuring Tools Included 0.002,0.003,0.004,0.005,0.006,0.007,0.008,0.009,0.010,0.011,0.012,0.013,0.014,0.015,0.016,0.017,0.018,0.020,0.022,0.025,0.030,0.032,0.035,0.040,Feeler Gauge 25 Blade: 0.0015
  • Number of Prybars and Pullers 1
  • Prybars Rolling Head Prybar: 12"
  • Pullers Included Rolling Head Prybar: 12"
  • No. of Putty Knives and Scrapers Included 1
  • Putty Knives Carbon Scraper: 1-1/2"
  • Scrapers Included Carbon Scraper: 1-1/2"
  • Nonsparking No
  • Number of Miscellaneous Tools 3
  • Number of Consumable Parts 0
  • Includes Pouch Only For 15 PC Anti-Slip
  • Standards ASME
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.