Skip Content

TP
PROTO

SAE Master Tool Set, Number of Pieces: 67, Primary Application: Technician

  • Item # 53GM25
  • My Part #
  • Mfr. Model # JTS-0067RRBX1A
  • Catalog Page # N/A
  • UNSPSC # 27113201
Master Tool Set,Technician,67 pcs. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,284.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 61.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Master Tool Set
  • Primary Application Technician
  • SAE or Metric SAE
  • Number of Pieces 67
  • Tool Storage Included Yes
  • Tool Storage Type Included Box
  • Drive Size 1/2"
  • Number of Sockets/Accs. 17
  • Number of Wrenches 19
  • Number of Pliers 4
  • Number of Screwdrivers 8
  • Number of Striking Tools 6
  • Number of Miscellaneous Tools 16
  • Number of Consumable Parts 0
  • Recommended Tool Boxes Mfr. No. J9969R
  • Standards ASME
  • Includes Tools, Storage
  • 1/2 In. Drive Sockets/Accs. Included 12-Point Black Standard 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1, 1-1/8", 12-Point Deep: 9/16", 15/16", 1", Classic Ratchet Black, Extension Black: 5", 18-5/8" Hinge Handle
  • Wrenches Included 12-Point Combination Black: 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1, 1-1/16, 1-1/8, 1-1/4", Adjustable Click Stop Black: 12", Pipe 12"
  • Pliers Included Power Track II: 9-9/16", Side-Cutting, Diagonal Cutting
  • Screwdrivers Included Standard Slotted SAE: 1/4" x 4", 1/4" x 6", 1/4" x 8", 1/4" x 10", Phillips- #1 x 1/4", #2 x 1/4", #3 x 5/16" and #4 x 3/8"
  • Striking Tools Included Ball Pein Hammer 32 oz., Claw Hammer 16 oz., Punch Drift 1/4",, Chisel Cape 11/64",, Super Duty Cold Chisel 1",, Punch: 5-5/8",, Punch/Chisel Holder (7728286)
  • Miscellaneous Tools Included (9) Piece Folding Hex Key Set, Torpedo Level, Gasket Scraper, Tape Rule 1-1/4" x 25 ft., 12" Combination Square, Pry Bar 16", Pry Bar 16" x 5/8" Tip, Cotter P" Puller Tool
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.