Skip Content

TP
PROTO

SAE Master Tool Set, Number of Pieces: 411, Primary Application: Aircraft/Avionics Maintenance

  • Item # 53GM24
  • My Part #
  • Mfr. Model # JTS-0411AIRBX2A
  • Catalog Page # N/A
  • UNSPSC # 27113201
Tool Set,Aircraft Maintenance,411 pcs. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $12,839.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 206.43 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Master Tool Set
  • Primary Application Aircraft/Avionics Maintenance
  • SAE or Metric SAE
  • Number of Pieces 411
  • Tool Storage Included Yes
  • Tool Storage Type Included Rolling Cabinet
  • Drive Size 1/4"
  • Number of Sockets/Accs. 173
  • Number of Wrenches 107
  • Number of Pliers 17
  • Number of Screwdrivers 40
  • Number of Striking Tools 17
  • Number of Miscellaneous Tools 57
  • Number of Consumable Parts 0
  • Recommended Tool Boxes Mfr. No. J542742-12SG, J542719-6SG
  • Standards ASME
  • Includes Tools, Storage
  • 1/4 In. Drive Sockets/Accs. Included 12-Point Deep SAE- 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2 and 9/16", 12-Point Standard SAE- 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2 and 9/16", 12-Point Universal SAE- 1/4, 5/16, 3/8, 7/16, Spline- 3/16 #6, 7/32 #7, 1/4 #8, 9/32 #9, 5/16 #10, 3/8 #12 and 7/16 #14, Spline Deep- 3/16 #6, 7/32 #7, 1/4 #8, 9/32 #9, 5/16 #10, 3/8 #12 and 7/16 #14, Hex Bit SAE- 1/16, 1/4, 1/8, 3/16, 3/32", 5/16, 5/32, 5/64, 7/32, 7/64 and 9/64", Universal SAE- 1/4, 5/16, 3/8 and 7/16", Speeder Handle, Locking Extensions- 2 and 6", Wobble Extension 3", Square Female Socket Driver, Universal Joint, Aerospace Ratchet, Classic Ratchet
  • 3/8 In. Drive Sockets/Accs. Included 12-Point Deep SAE- 1/4, 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16 and 1", Spline- 3/8 #12, 7/16 #14, 1/2 #16, 9/16 #18 and 5/8 #20, Spline Deep- 3/8 #12, 7/16 #14, 1/2 #16, 9/16 #18 and 5/8 #20", 12-Point Standard SAE- 1/4, 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16 and 1", 8-Point Standard SAE- 1/4, 5/16, 3/8, 7/16 and 1/2", 12-Point Universal SAE- 3/8, 7/16, 1/2, 9/16, 5/8, 11/16 and 3/4", Hex Bit SAE- 1/4, 1/8, 3/16, 3/8, 5/16, 5/32 and 7/32", Phillips Bit- #2, #3 and #4, Slotted Bit, Ratchets- Aerospace, Stubby and Classic, Ratchet Adaptor, Extensions- 3, 6, 8 and 12", Locking Extensions- 6 and 12", Wobble Extension 6", Universal Joint, Hinge Handle, Speeder Handle, Sliding T Handle
  • 1/2 In. Drive Sockets/Accs. Included Spline Deep- 1/2" #16, 9/16" #18, 5/8" #20, 11/16" #22, 3/4" #24, 13/16" #26, 7/8" #28 and 15/16" #30, Spline- 1/2" #16, 9/16" #18, 5/8" #20, 11/16" #22, 3/4" #24, 13/16" #26, 7/8" #28 and 15/16" #30, 12-Point Standard SAE- 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16" and 1, Universal Joint, Classic Ratchet, Locking Extensions- 5 and 10", Wobble Extension 5", Hinge Handle, Speeder Handle
  • Wrenches Included Obstruction- 7/16 x 1/2, 9/16 x 5/8 and 5/8 x 3/4", Open End Thin- 7/16 x 1/2, 1/2 x 9/16, 9/16 x 5/8, 11/16 x 7/8 and 13/16 x 7/8", 6-Point Flare Nut SAE- 3/8, 7/16, 1/2, 9/16, 5/8, 11/16 and 3/4", Open End Crowfoot SAE- 1/4, 5/16, 3/8, 7/16, 1/2, 9/16,
  • Pliers Included Aviation Snips- Left, Right and Straight, Wire Stripper, 7" Locking Straight, Slip Joint with Grip, Soft Jaw Connector, Duckbill with Grip, Needle Nose w/ Cutter, Diagonal with Grip, 11" Reversible Safety Wire Twister, Miniature Pliers- Diagonal Cutter Tapered Head, Diagonal Cutter Oval Head, Slim Needle Nose, Needle Nose, End Cutter and Angled Cutter, Cannon Plug, Retaining Ring Pliers- 0.038-45 Degrees , 0.03890 Degrees , 0.047-90 Degrees ,0.047 -45 Degrees , 0.047-90 Degrees , 0.070-45 Degrees , 0.070-90 Degrees , 0.090-0 Degrees , 0.090-45 Degrees , 0.090-90 Degrees , 0.070-0 Degrees , 0.038-0 Degrees
  • Screwdrivers Included Round Shank Standard Slotted Stubby SAE- 1/4" x 1-1/2", 1/4" x 4, 5/16" x 6, 3/8" x 8 and 3/8" x 10", Round Shank Cabinet- 1/8" x 3, 1/8" x 4, 1/8" x 6 and 1/8" x 8", Phillips- #1 x 3, #2 x 1-1/2", #2 x 4, #3 x 6, #4 x 8 and #0 x 2 1/2", Nut Driver Hollow Shank- 3/16" x 4 5/16", 1/4" x 4 5/16", 5/16" x 4 3/8", 11/32"" x 4 3/8", 3/8" x 4 3/8", 7/16" x 5 1/16 and 1/2" x 5 1/16", Screw Starter Standard Tip, Screw Starter Phillips Tip, Magnetic Bits- #1 Phillips x 1" and #2 Phillips x 1", 5/32 Slotted Insert x 1", 1/4" Slotted Insert x 1", 3/16" Nut Setter x 1-1/2", 1/4" Nut Setter x 1-1/2", 9/32 Nut Setter x 1-1/2", 5/16" Nut Setter x 1-1/2", 11/32"" Nut Setter x 1-1/2" and 7/16" Nut Setter x 1-1/2", Magnetic Ratcheting Screwdriver 8 3/4", Offset Phillips #3 and #4 x 6 1/8", Offset Standard 3/8" x 6 1/8"
  • Miscellaneous Tools Included Flashlight, High Tension Hacksaw, Interlock Self Retracting Knife, Tape Rule 1/2" x 12 ft., Rectangular Inspection Mirror, Telescopic Magnetic Retriever, Flexible Retriever, Flex Nylon Handle, 25 Blade feeler Gauge Set, 8 Blade feeler Gauge Set, 7 Piece Hex Key Set, Comb"ation Square, Pry Bar 16", Cotter P" Puller Tool, Gasket Scraper, Retaining Ring Plier Set, (13) Piece Hex Key Set, (9) Piece Torque Adaptor Set, 10 Piece Bolt Extractor Set, Flex Carbon Scraper
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.