Skip Content

TP
PROTO

SAE Master Tool Set, Number of Pieces: 164, Primary Application: Starter

  • Item # 53GM16
  • My Part #
  • Mfr. Model # J99702A
  • Catalog Page # N/A
  • UNSPSC # 27113201
Master Tool Set,Starter,164 pcs. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $4,539.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 324.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Master Tool Set
  • Tool Families Included Accessories,Cutting Tools,Drilling,Electrical,Extracting,Hex,Pliers,Prybars,Pullers,Putty Knives,Scrapers,Screwdrivers,Sockets,Striking Tools,Tapping Tools,Telecomm Tools,Torx Keys,Wrenches
  • Tool Kit Product Grouping Tool Kits
  • Primary Application Starter
  • Tool Storage Included Yes
  • Tool Storage Type Included Rolling Cabinet
  • Included Storage Mfr. No. J542742-7SG
  • Recommended Tool Boxes Mfr. No. J542742-7SG
  • SAE or Metric SAE
  • Number of Pieces 164
  • Number of Pliers 9
  • Pliers Included 16",End Cutting w/Grip: 8-1/4",Groove Joint: 10",Heavy Duty Diagonal Cutting w/Grip: 7-5/16",Lineman's w/Grip: 8-5/8",Locking Straight: 7-15/32",Needle Nose w/Side Cutter: 6-5/8",Plier Retaining Ring Set,Slip-Joint: 8"
  • Number of Screwdrivers 12
  • Screwdrivers Included #2 x 1-1/2",#2 x 4",#3 x 6",#4 x 8",3/16" x 4",3/8" x 12",3/8" x 8",5/16" x 6",Keystone Round Bar: 1/4" x 1-1/2",Keystone Square Bar: 1/4" x 4",Phillips Round Bar Precision: #0 x 3",Phillips Round Bar: #1 x 3"
  • Number of Wrenches 19
  • Wrenches Included 1-1/16",1-1/4",1-1/8",1/2",10",11/16",12",13/16",15/16",3/4",3/8",5/16",5/8",7/16",7/8",9/16",Adjustable: 6",Combination 12 PT: 1",Heavy Duty Pipe Wrench: 14"
  • Number of Striking Tools 17
  • Striking Tools Included 1/8",3/16",3/32",32 oz.,5/16",7/16",Ball Peen Hammer: 16 oz.,Chisel Cape: 13/64",Chisel Cold: 1/2",Chisel Dia Point: 3/16",Chisel/Punch Holder,Dead Blow Combo Face Orange: 28 Oz,Punch Center: 3/8",Punch Pin: 1/8",Punch Starting: 1/16",Rubber Hacksaw
  • Number of Sockets/Accs. 87
  • Drive Size 1/2",1/4",3/4",3/8"
  • 1/4 In. Drive Sockets/Accs. Included 1/4",11/32",3/16",3/8",5/16",6",7/16",7/32",9/16",9/32",Extension: 2",Ratchet,Socket 6 PT: 1/2",Socket Driver,Universal Joint
  • 3/8 In. Drive Sockets/Accs. Included 11/16",12",13/16",3/4",3/8",5/16",5/8",7/16",7/8",9/16",Extension: 3",Handle Hinge: 7-7/8",Handle Speeder,Ratchet,Socket 12 PT: 1/2",Socket Clip,Socket Deep 12 PT: 1/2",Universal Joint
  • 1/2 In. Drive Sockets/Accs. Included 1-1/16",1-1/4",1-1/8",1-3/16",1/2",10",11/16",13/16",15/16",19/32",21/32",25/32",3/4",3/8",31/32",5",5/8",7/16",7/8",9/16",Extension: 2-1/2",Handle Hinge: 18-5/8",Handle Speeder,Ratchet,Socket 12 PT: 1",Universal Joint
  • 3/4 In. Drive Sockets/Accs. Included 1-1/16",1-1/2",1-1/4",1-1/8",1-13/16",1-3/4",1-3/8",1-5/16",1-5/8",1-7/16",1-7/8",15/16",16",2",7/8",Extension: 8",Handle Hinge: 20",Handle Sliding-T,Ratchet,Socket 12 PT: 1"
  • Number of Cutting Tools 2
  • Cutting Tools Included Retractable Blade Utility Knife Gray,Snip Aviation Straight
  • Number of Drilling 5
  • and Tapping Tools 5
  • Drilling Screw Extractor: 1/8", 15/64", 3/16", 3/8", 5/16"
  • Extracting 5,Screw Extractor: 1/8", 15/64", 3/16", 3/8", 5/16"
  • and Tapping Tools Included Screw Extractor: 1/8", 15/64", 3/16", 3/8", 5/16"
  • Number of Electrical and Telecomm Tools 1
  • Electrical Wire Stripper: 8-1/4"
  • Telecomm Tools Included Wire Stripper: 8-1/4"
  • Number of Hex and Torx Keys 7
  • Hex,Torx Keys Included 1/4",1/8",3/16",3/32",5/32",7/32",Hex Key 7 PC: 5/64"
  • Number of Prybars and Pullers 2
  • Prybars,Pullers Included Prybar Aligning: 18",Rolling Head Prybar: 12"
  • No. of Putty Knives and Scrapers Included 1
  • Putty Knives Carbon Scraper: 1-1/2"
  • Scrapers Included Carbon Scraper: 1-1/2"
  • Nonsparking No
  • Number of Miscellaneous Tools 2
  • Miscellaneous Tools Included C-Clamp Deep Throat Screw: 0" to 4",Socket Bar: 9"
  • Number of Consumable Parts 0
  • Includes 19 Set Box, 1/4 Drive Blow Mold Case, 3/8 Drive Blow Mold Case, Tool Box, Kit Tool 12 Pockets, Pouch Only For 15 PC Anti-Slip, Tool Roll 5 Pockets
  • Standards ASME
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.