Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
PROTO

SAE Master Tool Set, Number of Pieces: 149, Primary Application: Aircraft/Avionics Maintenance

  • Item # 53GM11
  • My Part #
  • Mfr. Model # JTS-0149AVIBX1A
  • Catalog Page # N/A
  • UNSPSC # 27113201
SAE Master Tool Set, Number of Pieces: 149, Primary Application: Aircraft/Avionics Maintenance close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $3,523.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 206.43 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Master Tool Set
  • Tool Families Included Accessories,Electrical,Hex,Inspection,Lights,Measuring Tools,Nut Drivers,Nutsetters,Pliers,Retrieving Tools,Screwdrivers,Sockets,Striking Tools,Telecomm Tools,Torx Keys,Wrenches
  • Tool Kit Product Grouping Tool Kits
  • Primary Application Aircraft/Avionics Maintenance
  • Tool Storage Included Yes
  • Tool Storage Type Included Rolling Cabinet
  • Included Storage Mfr. No. J553441-8SG
  • Recommended Tool Boxes Mfr. No. J553441-8SG
  • SAE or Metric SAE
  • Number of Pieces 149
  • Number of Pliers 13
  • Pliers Included Angled Cutter with Flush Cut: 4-1/4",Bent Needle Nose: 6-5/16",Diagonal Cutting w/Grip: 6-1/16",Duckbill w/Grip: 7-25/32",Flush Cut Oval Head Diagonal Cutters: 4-1/4",Groove Joint: 10",Needle Nose Long Thin: 6-1/16",Needle Nose w/Side Cutter: 6-5/8",Needle Nose with Serrated Jaw: 4-1/2",Semi-Flush Cut Tapered Head: 4-1/4",Slim Needle Nose with Non-Serrated Jaw: 4-3/4",Slip-Joint w/Grip: 6",Transverse End Cutter with Flush Cut: 4-1/2"
  • Number of Screwdrivers 26
  • Screwdrivers Included #1,#1 x 3",#2,#2 x 1-1/2",#2 x 4",#3 x 6",1.4mm,1/4",1/4" x 4",1/8" x 6",2.4mm,2mm,3/16" x 4",3/16" x 5",3/16" x 6",3mm,5/16" x 6",Cabinet Round Bar Precision: 1/8" x 4",Cabinet Round Bar: 3/16" x 3",Jewelers Set: #0,Keystone Round Bar: 1/4" x 1-1/2",Magnetic Ratcheting Screwdriver Bit Set,Offset: #1,Phillips Round Bar Precision: #0 x 3",Phillips Round Bar: #1 x 8",Screw Starter Phillips: 5-3/4",Screw Starter Standard: 5-5/8"
  • Number of Wrenches 31
  • Wrenches Included 1/4",1/8",11/16",11/32",15/64",3/16",3/4",3/8",5/16",5/32",5/8",7/16",7/32",8",9/16",9/32",Adjustable Clik-Stop: 4",Combination 12 PT: 1/2",Combination Short 12 PT: 1/4",Combination Short 6 PT: 1/4",Short Angle Open End: 1/2"
  • Number of Striking Tools 9
  • Striking Tools Included 3/16",Ball Pien Hammer: 4 oz.,Chisel Cold: 5/8",Chisel/Punch Holder,Dead Blow Combo Face Orange: 15 oz.,Hammer Soft: 16 oz.,Punch Center: 3/8",Punch Pin: 1/8",Punch Starting: 1/8"
  • Number of Sockets/Accs. 36
  • Drive Size 1/4"
  • 1/4 In. Drive Sockets/Accs. Included 1/4",11/32",3/16",3/8",5/16",6",7/16",7/32",9/16",9/32",Extension Flex: 1/4",Extension Locking: 2",Extension Wobble: 3",Ratchet: 1/4",Socket 12 PT: 1/2",Socket 8 PT: 1/4",Socket Clip,Socket Deep 12 PT: 1/2",Socket Driver,Universal Joint,Universal Socket: 1/4"
  • Number of Electrical and Telecomm Tools 1
  • Electrical Wire Stripper/Cutter: 6-1/16"
  • Telecomm Tools Included Wire Stripper/Cutter: 6-1/16"
  • Number of Hex and Torx Keys 7
  • Hex,Torx Keys Included 1/4",1/8",3/16",3/32",5/32",7/32",Hex Key 7 PC: 5/64"
  • Number of Inspection and Retrieving Tools 7
  • Inspection,Retrieving Tools Included 90 Degree,Cotter Pin Puller Pick,Curved Hook Pick,Flexible Retrieving,Hold Tool: 13-1/2",Hook Pick: 45 Degree,Inspection Mirror Oval,Pocket Magnetic Retrieving Tool: 16-3/4" to 26-3/4"
  • Number of Lights 1
  • Lights Included LED Tripod Flashlight 30 Lumens
  • Number of Measuring Tools 2
  • Measuring Tools Included 0.002,0.003,0.004,0.005,0.006,0.007,0.008,0.009,0.010,0.011,0.012,0.013,0.014,0.015,0.016,0.017,0.018,0.020,0.022,0.025,0.030,0.032,0.035,0.040,Feeler Gauge 25 Blade: 0.0015,Tape: 10 ft. x 1/4",Tape: 12 ft. x 1/2"
  • Number of Nut Drivers and Nutsetters 12
  • Nut Drivers,Nutsetters Included 1/4" x 4",11/32" x 4",3/16" x 4",3/8" x 4",5/16" x 4",7/16" x 4",Hex Nut Driver: 4mm x 2-7/8",Nut Driver: 1/2" x 4"
  • Nonsparking No
  • Number of Miscellaneous Tools 1
  • Miscellaneous Tools Included Socket Bar: 6-1/4"
  • Number of Consumable Parts 0
  • Includes Kit Bag 7 PC Proto Anti-Slip, Kit Tool: 5 Pockets, 8 Pockets, 9 Pockets
  • Standards ASME
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.