Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
PROTO

SAE Master Tool Set, Number of Pieces: 126, Primary Application: Starter

  • Item # 53GM07
  • My Part #
  • Mfr. Model # J99812A
  • Catalog Page # N/A
  • UNSPSC # 27113201
SAE Master Tool Set, Number of Pieces: 126, Primary Application: Starter close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $2,802.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 296.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Master Tool Set
  • Tool Families Included Accessories,Pliers,Sockets,Striking Tools,Wrenches
  • Tool Kit Product Grouping Tool Kits
  • Primary Application Starter
  • Tool Storage Included Yes
  • Tool Storage Type Included Chest
  • Included Storage Mfr. No. J542719-8SG
  • Recommended Tool Boxes Mfr. No. J542719-8SG
  • SAE or Metric SAE
  • Number of Pieces 126
  • Number of Pliers 2
  • Pliers Included Locking Straight: 7-15/32",Slip-Joint w/Grip: 6"
  • Number of Screwdrivers 0
  • Number of Wrenches 16
  • Wrenches Included 1-1/16",1-1/4",1-1/8",1/2",11/16",13/16",15/16",3/4",3/8",5/16",5/8",7/16",7/8",9/16",Adjustable: 6",Combination 12 PT: 1"
  • Number of Striking Tools 1
  • Striking Tools Included Ball Peen Hammer: 8 oz.
  • Number of Sockets/Accs. 108
  • Drive Size 1/4",3/8"
  • 1/4 In. Drive Sockets/Accs. Included #2,1/4",1/8",11/32",3",3/16",3/32",3/8",5/16",5/32",5/64",6",7/16",7/32",7/64",9/16",9/32,9/32",9/64",Extension Flex: 6",Extension: 2",Handle Hinge: 5-3/4",Handle Sliding-T,Ratchet,Socket 6 PT: 1/2",Socket 8 PT: 1/4",Socket Bit Phillip: #1,Socket Bit Slotted: (2) 1/4",Socket Clip,Socket Deep 6 PT: 1/2",Socket Driver,Socket Hex Bit: 1-1/6",Universal Joint
  • 3/8 In. Drive Sockets/Accs. Included #3,#4,(2) Ratchet,1/2",1/4",1/8",11/16",13/16",15/16",3/16",3/4",3/8",5/16",5/32",5/8",6",7/16",7/32",7/8",9",9/16",Extension Wobble: 3",Extension: 3",Handle Hinge: 7-7/8",Handle Sliding-T,Handle Speeder,Socket 12 PT: 1",Socket 8 PT: 1/2",Socket Bit Phillip: #2,Socket Bit Slotted: 1/4",Socket Deep 12 PT: 1",Socket Hex Bit: 1/4",Universal Joint,Universal Socket 12 PT: 7/16"
  • Nonsparking No
  • Number of Miscellaneous Tools 1
  • Miscellaneous Tools Included Socket Bar: 6-1/4"
  • Number of Consumable Parts 0
  • Includes Blow Mold Box: 131/2X1013/16X21/16, Pouch Only For 15 PC Anti-Slip
  • Standards ASME
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.