Skip Content

TP
PROTO

SAE Master Tool Set, Number of Pieces: 453, Primary Application: General Purpose

  • Item # 4R386
  • My Part #
  • Mfr. Model # J99721
  • Catalog Page # N/A
  • UNSPSC # 27113201
Master Tool Set, General Purpose close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $13,109.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 539.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Master Tool Set
  • Primary Application General Purpose
  • SAE or Metric SAE
  • Number of Pieces 453
  • Tool Storage Included Yes
  • Tool Storage Type Included Rolling Cabinet
  • Drive Size 1/2",1/4",3/4",3/8"
  • Number of Sockets/Accs. 218
  • Number of Wrenches 101
  • Number of Pliers 18
  • Number of Screwdrivers 21
  • Number of Striking Tools 35
  • Number of Miscellaneous Tools 2
  • Number of Consumable Parts 0
  • Includes Blow Mold Box 131/2x1013/16x21/16, Box Molded For: 9200D, 9500B, Box Tool, Kit Tool: 5 Pockets, (3) 7 Pockets, 8 Pockets, 9 Pockets, 10 Pockets, 26 Pockets, Pouch Only For 15 PC Anti-Slip, Folding Knife Sheath
  • 1/4 In. Drive Sockets/Accs. Included #2,1/4",1/8",11/32",3",3/16",3/32",3/8",5/16",5/32",5/64",6",7/16",7/32",7/64",9/16",9/32",9/64",Extension Flex: 6",Extension: 2",Handle Hinge: 5-3/4",Handle Sliding-T,Handle Speeder,Ratchet,Socket 6 PT: 1/2",Socket 8 PT: 1/4",Socket Bit Phillips: #1,Socket Clip,Socket Deep 6 PT: 1/2",Socket Driver,Socket Hex Bit: 1/16",Universal Joint,Universal Socket: 1/4"
  • 3/8 In. Drive Sockets/Accs. Included #3,#4,(2) Ratchet,1/2",1/4",1/8",11/16",12",13/16",15/16",3/16",3/4",3/8",5/16",5/32",5/8",6",7/16",7/32",7/8",8",9/16",Crowfoot: 1/2",Extension Wobble: 3",Extension: 3",Flex Head Ratchet: 8-1/2",Handle Hinge: 7-7/8",Handle Sliding-T,Handle Speeder,Socket 12 PT: 1",Socket 8 PT: 1/2",Socket Bit Phillips: #2,Socket Bit Slotted: 1/4",Socket Deep 12 PT: 1",Socket Hex Bit: 1/4",Universal Joint,Universal Socket: 1/2"
  • 1/2 In. Drive Sockets/Accs. Included (3) Ratchet,1-1/16",1-1/2",1-1/4",1-1/8",1-3/16",1-3/8",1-5/16",1-7/16",1/2",1/4",10",11/16",13/16",15/16",19/32",25/32",29/32",3/4",3/8",5",5/16",5/8",7/16",7/8",9/16",Drag Link: 3/4",Extension: 2-1/2",Flex Head Ratchet: 17-3/32",Handle Hinge: 18-5/8",Handle Sliding-T,Handle Speeder,Socket 12 PT: 1",Socket 8 PT: 1",Socket Deep 12 PT: 1",Socket Hex Bit: 1/2",Universal Joint,Universal Socket: 1/2"
  • 3/4 In. Drive Sockets/Accs. Included 1-1/16",1-1/2",1-1/4",1-1/8",1-11/16",1-13/16",1-3/16",1-3/4",1-3/8",1-5/16",1-5/8",1-7/16",1-7/8",1-9/16",15/16",16",2",2-1/4",2-1/8",2-3/16",2-3/8",7/8",8",Extension: 4",Handle Hinge: 20",Handle Sliding-T,Ratchet,Socket 12 PT: 1",Universal Joint
  • Wrenches Included 1-1/16",1-1/16" x 1-1/8",1-1/2",1-1/4",1-1/8",1-3/8",1-5/16",1-7/16",1/2",1/4",1/4" x 5/16",1/8",10",11/16",11/16" x 3/4",11/32",12",13/16",13/16" x 7/8",14",15",15/16",15/16" x 1",15/64",18",3/16",3/4",3/4" x 7/8",3/8",3/8" x 5/16",3/8" x 7/16",5/16",5/16" x 3/8",5/32",5/8",5/8" x 11/16",5/8" x 3/4",7/16",7/16" x 1/2",7/32",7/8",8",9/16",9/16" x 5/8",9/32",Adjustable: 6",Box 12 PT: 1-1/16" x 1-1/8",Box Short 12 PT: 1/2" x 9/16",Combination 12 PT: 1",Combination Flex: 1/2",Combination Short 12 PT: 1/4",Combination Short 6 PT: 1/4",Flare Nut 6 PT: 1/2",Flare Nut Ratchet 12 PT: 1/2",Obstruction: 5/8" x 3/4",Open End: 1/2" x 9/16",Pipe Wrench: 10",Ratcheting Box 12 PT: 1/2" x 9/16",Ratcheting Head Micrometer Torque: 50-250 ft.-lb.,Short Angle Open End: 1/2",Universal Chain Wrench: 16-1/2"
  • Pliers Included 10",16",7",7-5/16",8",Bent Needle Nose: 6-5/16",Diagonal Cutting w/Grip: 6-1/16",End Cutting w/Grip: 8-1/4",Groove Joint: 5",Lineman's w/Grip: 8-5/8",Locking Curved: 9-1/4",Locking Straight: 7-15/32",Long Nose Locking Mini: 6-29/32",Needle Nose Long Thin: 6-1/16",Needle Nose w/Side Cutter: 6-5/8",Plier Retaining Ring Set,Slip Joint: 6"
  • Screwdrivers Included #1 x 8",#2 x 1-1/2",#2 x 4",#2 x 8",#3 x 6",#4 x 8",1/8",1/8" x 8",3/16" x 4",3/16" x 8",3/8" x 12",3/8" x 8",4",5/16" x 6",Cabinet Round Bar Precision: 1/8" x 3",Cabinet Round Bar: 3/16" x 4",Keystone Round Bar: 1/4" x 1-1/2",Keystone Square Bar: 1/4" x 4",Phillips Round Bar Precision: #0 x 3",Phillips Round Bar: #1 x 3",Screw Starter Phillips: 5-3/4",Screw Starter Slotted: 5-5/8"
  • Striking Tools Included 1-3/16",1/2",1/4",1/8",16 oz.,3/16",3/32",3/4",3/8",32 oz.,5/16",5/32",5/8",56 oz.,7/32",7/8",Ball Peen Hammer: 8 oz.,Chisel Cold: 1",Chisel/Punch Holder,Dead Blow Combo Face Orange: 28 oz.,Hacksaw w/Rubber Grip,Hammer Brass 1-1/2 lb.,Hammer Rubber Mallet,Punch Center: 1/2",Punch Drift: 1/4",Punch Pin: 1/4",Punch Prick: 5/16",Punch Starting: 1/4"
  • Miscellaneous Tools Included C-Clamp 0" to 4",Socket Bar: 6-1/4"
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.