Skip Content

TP
PROTO

SAE Master Tool Set, Number of Pieces: 272, Primary Application: Intermediate

  • Item # 4R385
  • My Part #
  • Mfr. Model # J99711
  • Catalog Page # N/A
  • UNSPSC # 27113201
Master Tool Set,Intermediate,272-Pieces close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $7,616.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 396.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Master Tool Set
  • Tool Families Included Accessories,Cutting Tools,Drilling,Electrical,Extracting,Hex,Measuring Tools,Nut Drivers,Nutsetters,Pliers,Prybars,Pullers,Putty Knives,Scrapers,Screwdrivers,Sockets,Striking Tools,Tapping Tools,Telecomm Tools,Torx Keys,Wrenches
  • Tool Kit Product Grouping Tool Kits
  • Primary Application Intermediate
  • Tool Storage Included Yes
  • Tool Storage Type Included Rolling Cabinet
  • Included Storage Mfr. No. J442742-8RD
  • SAE or Metric SAE
  • Number of Pieces 272
  • Number of Pliers 13
  • Pliers Included 16",Duckbill w/Grip: 7-25/32",End Cutting w/Grip: 8-1/4",Groove Joint: 10",Heavy Duty Diagonal Cutting w/Grip: 7-5/16",Lineman's w/Grip: 8-5/8",Locking Curved: 9-1/4",Locking Straight: 7-15/32",Needle Nose Long Thin: 6-1/16",Needle Nose w/Side Cutter: 6-5/8",Plier Retaining Ring Set,Slip-Joint: 8"
  • Number of Screwdrivers 12
  • Screwdrivers Included #2 x 1-1/2",#2 x 4",#3 x 6",#4 x 8",3/16" x 4",3/8" x 12",5/16" x 6",Keystone Round Bar: 1/4" x 1-1/2",Keystone Square Bar: 1/4" x 4",Phillips Round Bar Precision: #0 x 3",Phillips Round Bar: #1 x 3"
  • Number of Wrenches 54
  • Wrenches Included 1-1/16",1-1/16" x 1-1/8",1-1/2",1-1/4",1-1/8",1-3/8",1-5/16",1-7/16",1/2",1/4" x 5/16",10",11/16",11/16" x 3/4",12",13/16",13/16" x 7/8",14",15/16",15/16" x 1",18",3/4",3/4" x 7/8",3/8",3/8" x 5/16",3/8" x 7/16",5/16",5/16" x 3/8",5/8",5/8" x 11/16",5/8" x 3/4",7/16",7/16" x 1/2",7/8",8",9/16",9/16" x 5/8",Adjustable: 6",Box 12 PT: 1/2" x 9/16",Combination 12 PT: 1",Flare Nut Combination 6 PT: 1/2",Open End: 1/2" x 9/16",Pipe Wrench: 10",Ratcheting Box: 1/2" x 9/16",Torque Wrench 50-250 ft.-lb.,Universal Chain: 16-1/2"
  • Number of Striking Tools 18
  • Striking Tools Included 1/8",3/16",3/32",32 oz.,5/16",7/16",Ball Peen Hammer: 16 oz.,Chisel Cape: 13/64",Chisel Cold: 1/2",Chisel Dia Point: 3/16",Chisel/Punch Holder,Dead Blow Combo Face Orange: 28 oz.,Hacksaw w/Rubber Grip,Hammer Brass 1-1/2 lb.,Punch Center: 3/8",Punch Pin: 1/8",Punch Starting: 1/16"
  • Number of Sockets/Accs. 122
  • Drive Size 1/2",1/4",3/4",3/8"
  • 1/4 In. Drive Sockets/Accs. Included 1/4",11/32",3/16",3/8",5/16",6",7/16",7/32",9/16",9/32",Extension: 2",Handle Hinge: 5-3/4",Ratchet,Socket 6 PT: 1/2",Socket Deep 6 PT: 1/2",Socket Driver,Universal Joint
  • 3/8 In. Drive Sockets/Accs. Included 1/8",11/16",12",13/16",3/16",3/4",3/8",5/16",5/32",5/8",6",7/16",7/32",7/8",9/16",Extension: 3",Handle Hinge: 7-7/8",Handle Speeder,Ratchet,Socket 12 PT: 1/2",Socket 8 PT: 1/4",Socket Deep 12 PT: 1/2",Socket Hex Bit: 1/4",Universal Joint,Universal Socket: 1/2"
  • 1/2 In. Drive Sockets/Accs. Included 1-1/16",1-1/4",1-1/8",1/2",10",11/16",13/16",15/16",3/4",3/8",5",5/8",7/16",7/8",9/16",Extension: 2-1/2",Handle Hinge: 15-3/4",Handle Speeder,Ratchet,Socket 12 PT: 1",Socket Deep 12 PT: 1",Socket Hex Bit: 1/2",Universal Joint
  • 3/4 In. Drive Sockets/Accs. Included 1-1/16",1-1/2",1-1/4",1-1/8",1-13/16",1-3/4",1-3/8",1-5/16",1-5/8",1-7/16",1-7/8",15/16",16",2",7/8",Extension: 8",Handle Hinge: 20",Handle Sliding-T,Ratchet,Socket 12 PT: 1"
  • Number of Cutting Tools 4
  • Cutting Tools Included Lockback Knife: 3-3/4",Retractable Blade Utility Knife Gray,Snip Aviation Straight,Snip Miniature: 6-1/2"
  • Number of Drilling 10
  • and Tapping Tools 10
  • Drilling Screw Extractor: 1/8", 1-1/16", 13/16", 15/32", 15/64", 21/32", 3/16", 3/8", 5/16", 9/16"
  • Extracting 10,Screw Extractor: 1/8", 1-1/16", 13/16", 15/32", 15/64", 21/32", 3/16", 3/8", 5/16", 9/16"
  • and Tapping Tools Included Screw Extractor: 1/8", 1-1/16", 13/16", 15/32", 15/64", 21/32", 3/16", 3/8", 5/16", 9/16"
  • Number of Electrical and Telecomm Tools 1
  • Electrical Wire Stripper: 8-1/4"
  • Telecomm Tools Included Wire Stripper: 8-1/4"
  • Number of Hex and Torx Keys 13
  • Hex,Torx Keys Included 1/16",1/4",1/8",3/16",3/32",3/8",5/16",5/32",5/64",7/32",7/64",9/64",Hex Key 13 PC: 3/64"
  • Number of Measuring Tools 1
  • Measuring Tools Included Tape: 12 ft. x 1/2"
  • Number of Nut Drivers and Nutsetters 13
  • Nut Drivers,Nutsetters Included 1/4" x 4",11/32" x 2-3/4",11/32" x 4",3/16" x 2-3/4",3/16" x 4",3/8",3/8" x 2-3/4",5/16",5/16" x 2-3/4",7/32" x 2-3/4",9/32" x 2-3/4",Nut Driver Fractional: 1/4" x 2-3/4",Nut Driver: 1/2" x 4"
  • Number of Prybars and Pullers 8
  • Prybars,Pullers Included 12 x 6-1/4",2-Way Crossarm Threaded 5/8" - 12 ACME,Dual Reach Jaw,Forcing Screw: 5/8" - Forcing Screw Tip,Long Narrow Jaw,Prybar Aligning: 18",Rolling Head Prybar: 12",Spring Clip
  • No. of Putty Knives and Scrapers Included 1
  • Putty Knives Carbon Scraper: 1-1/2"
  • Scrapers Included Carbon Scraper: 1-1/2"
  • Nonsparking No
  • Number of Miscellaneous Tools 1
  • Miscellaneous Tools Included C-Clamp 0" to 4"
  • Number of Consumable Parts 0
  • Includes 1/2 Drive Blow Mold Case, 1/4 Drive Blow Mold Case, 3/8 Drive Blow Mold Case, Box Molded For 9500B, Box Tool, Kit Tool: 5 Pockets, (2) 7 Pockets, 10 Pockets, 12 Pockets, Pouch Only For 15 PC Anti-Slip, Puller Set Box, Folding Knife Sheath, Torque Wrench Plastic Box
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.