Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
PROTO

SAE Master Tool Set, Number of Pieces: 131, Primary Application: General Purpose

  • Item # 3EB68
  • My Part #
  • Mfr. Model # J99101
  • Catalog Page # N/A
  • UNSPSC # 27113201
SAE Master Tool Set, Number of Pieces: 131, Primary Application: General Purpose close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,788.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 42.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Master Tool Set
  • Tool Families Included Accessories,Cutting Tools,Deburring,Electrical,Finishing Tools,Hex,Nut Drivers,Nutsetters,Pliers,Screwdrivers,Sockets,Striking Tools,Telecomm Tools,Torx Keys,Wrenches
  • Tool Kit Product Grouping Tool Kits
  • Primary Application General Purpose
  • Tool Storage Included Yes
  • Tool Storage Type Included Box
  • Included Storage Mfr. No. J9993
  • SAE or Metric SAE
  • Number of Pieces 131
  • Number of Pliers 12
  • Pliers Included 10",7-5/16",Bent Needle Nose: 6-5/16",Diagonal Cutting w/Grip: 4-5/8",Duckbill: 7/25/32",Groove Joint: 5",Locking Long Nose: 6",Locking Straight: 7-15/32",Needle Nose 4-7/8",Needle Nose Long Thin: 6-1/16",Needle Nose w/Side Cutter: 6-5/8",Needle Nose: 6-5/8"
  • Number of Screwdrivers 11
  • Screwdrivers Included #1 x 3",#2,#2 x 4",#3 x 6",1/4",1/4" x 4",3/8" x 8",5/16" x 6",Keystone Slotted 1/4" x 1-1/2",Phillips #2 x 1-1/2",Screw Starter Phillips: 5-3/4",Screwdriver Offset: #1
  • Number of Wrenches 38
  • Wrenches Included 1/4",1/8",11/16",11/32",11/32" x 3/8",13/64" x 15/64",15/64" x 13/64",3/16",3/4",3/8",3/8" x 11/32",5/16",5/16" x 9/32" 7/32" x 1/4",5/32",5/8",6",7/16",9/16",9/32",9/32" x 5/16",Adjustable: 4",Combination Short 12 PT: 11/16",Combination Short 6 PT: 1/2",Combination Short Black Oxide 12 PT: 5/8",Combination Short Full Polish 12 PT: 1/2",Ignition Wrench: 1/4" x 7/32",Short Angle Open End: 1/2"
  • Number of Striking Tools 6
  • Striking Tools Included Ball Pien Hammer: 4 oz.,Chisel Cold: 1/4",Hammer Soft: 16 oz.,Punch Center: 1/4",Punch Pin Super Duty: 1/16",Punch Prick: 1/4"
  • Number of Sockets/Accs. 44
  • Drive Size 1/4"
  • 3/8 In. Drive Sockets/Accs. Included #2,1/4",11/32",14",3",3/16",3/8",5/16",6",7/16",7/32",9.16",9/16",9/32",Extension Flex: 6",Extension: 2",Flexible Socket Spinner,Handle Hinge: 5-3/4",Handle Sliding-T,Handle Speeder,Ratchet,Socket 6 PT: 1/2",Socket 8 PT: 1/4",Socket Bit Phillips: #1,Socket Bit Slotted: (2) 1/4",Socket Deep 6 PT: 1/2",Socket Driver,Universal Joint,Universal Socket 6 PT: 1/4"
  • Number of Cutting Tools 1
  • Cutting Tools Included Miniature Snips: 6-1/2"
  • Number of Deburring and Finishing Tools 1
  • Deburring File Ignition Point
  • Finishing Tools Included File Ignition Point
  • Number of Electrical and Telecomm Tools 1
  • Electrical Wire Stripper: 8-1/4"
  • Telecomm Tools Included Wire Stripper: 8-1/4"
  • Number of Hex and Torx Keys 13
  • Hex,Torx Keys Included 1/16",1/4",1/8",3/16",3/32",3/8",5/16",5/32",5/64",7/32",7/64",9/64",Hex Key 13 PC: 3/64"
  • Number of Nut Drivers and Nutsetters 7
  • Nut Drivers,Nutsetters Included 1/4" x 4",11/32" x 4",3/16" x 4",3/8" x 4",5/16" x 4",7/16" x 4",Nut Driver: 1/2" x 4"
  • Nonsparking No
  • Number of Miscellaneous Tools 15
  • Number of Consumable Parts 0
  • Includes Blow Mold Box 131/2X1013/16X21/16, Kit Tool 8 Pockets
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.