Skip Content

NC
PROTO

SAE Master Tool Set, Number of Pieces: 89, Primary Application: General Purpose

  • Item # 38WF19
  • My Part #
  • Mfr. Model # JTS-0089RRBX1
  • Catalog Page # N/A
  • UNSPSC # 27113201
SAE Master Tool Set, Number of Pieces: 89, Primary Application: General Purpose close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,509.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 62.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Stanley Proto SAE 89-pc. master tool set includes a wide-ranging selection of sockets, wrenches, striking tools, pliers, screwdrivers, and more, all packed into a sturdy metal tool chest with handle and tray.
• Meets ASME standards

View More

Technical Specs

  • Item Master Tool Set
  • Tool Families Included Accessories,Cutting Tools,Hex,Measuring Tools,Pliers,Prybars,Pullers,Putty Knives,Scrapers,Screwdrivers,Sockets,Striking Tools,Torx Keys,Wrenches
  • Tool Kit Product Grouping Tool Kits
  • Primary Application General Purpose
  • Tool Storage Included Yes
  • Tool Storage Type Included Chest
  • Included Storage Mfr. No. J9969
  • SAE or Metric SAE
  • Number of Pieces 89
  • Number of Pliers 4
  • Pliers Included Diagonal w/Grip: 7",Groove Joint: 10",Locking Straight: 7:,Slip-Joint w/Grip: 8"
  • Number of Screwdrivers 6
  • Screwdrivers Included #4 x 8",3/8" x 8",5/16" x 6",Keystone Round Bar: 3/8" x 10",Keystone Square Bar: 1/4" x 4",Phillips Round Bar: #3 x 6"
  • Number of Wrenches 18
  • Wrenches Included 1-1/16",1-1/4",1-1/8",1/2",11/16",13/16",15/16",3/4",3/8",5/8",7/16",7/8",8",9/16",Adjustable Clik-Stop: 10",Combination 12 PT: 1",Double Box Ratcheting 12 PT: 3/4" x 7/8",Double Box Ratcheting 6 PT: 1/2" x 9/16"
  • Number of Striking Tools 8
  • Striking Tools Included 1/8",3/8",5/32",Ball Peen Hammer: 24 oz.,Chisel Cape: 11/64",Chisel Cold Super Duty: 1/2",Chisel/Punch Holder,Punch Pin: 1/16"
  • Number of Sockets/Accs. 36
  • Drive Size 1/2",3/8"
  • 3/8 In. Drive Sockets/Accs. Included 1/2",11/16",3/4",3/8",5/16",5/8",6",7/16",9/16",Extension: 3",Handle Hinge: 7-7/8",Ratchet Black,Socket 12 PT: 1/2",Socket Deep 12 PT: 11/16",Universal Socket 12 PT: 7/16"
  • 1/2 In. Drive Sockets/Accs. Included 1-1/16",1-1/4",1-1/8",1/2",10",11/16",15/16",3/4",3/8",5/8",7/16",7/8",9/16",Extension: 5",Handle Hinge: 18-3/8",Impact Universal Joint,Ratchet Black,Socket 12 PT: 1"
  • Number of Cutting Tools 1
  • Cutting Tools Included High Tension Hacksaw: 12"
  • Number of Hex and Torx Keys 13
  • Hex,Torx Keys Included 1/16",1/4",1/8",3/16",3/32",3/8",5/16",5/32",5/64",7/32",7/64",9/64",Hex Key 13 PC: 3/64"
  • Number of Measuring Tools 1
  • Measuring Tools Included 0.002,0.003,0.004,0.005,0.006,0.007,0.008,0.009,0.010,0.011,0.012,0.013,0.014,0.015,0.016,0.017,0.018,0.020,0.022,0.025,0.030,0.032,0.035,0.040,Feeler Gauge 25 Blade: 0.0015
  • Number of Prybars and Pullers 1
  • Prybars Prybar: 16" x 5/8" Tip
  • Pullers Included Prybar: 16" x 5/8" Tip
  • No. of Putty Knives and Scrapers Included 1
  • Putty Knives Carbon Scraper: 1-1/2"
  • Scrapers Included Carbon Scraper: 1-1/2"
  • Nonsparking No
  • Number of Miscellaneous Tools 4
  • Miscellaneous Tools Included (25) Blade Feeler Gauge,1-1/2" Carbon Scraper,Aligning Bar 16",High Tension Hack Saw
  • Number of Consumable Parts 0
  • Includes Pouch Only For 15 PC Anti-Slip
  • Standards ASME
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.