Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
PROTO

SAE Master Tool Set, Number of Pieces: 400, Primary Application: General Purpose

  • Item # 1KP57
  • My Part #
  • Mfr. Model # J99681
  • Catalog Page # N/A
  • UNSPSC # 27113201
SAE Master Tool Set, Number of Pieces: 400, Primary Application: General Purpose close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $11,983.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 506.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Master Tool Set
  • Tool Families Included Accessories,Cutting Tools,Drilling,Electrical,Extracting,Hex,Inspection,Nut Drivers,Nutsetters,Pliers,Prybars,Pullers,Putty Knives,Retrieving Tools,Scrapers,Screwdrivers,Sockets,Striking Tools,Tapping Tools,Telecomm Tools,Torx Keys,Wrenches
  • Tool Kit Product Grouping Tool Kits
  • Primary Application General Purpose
  • Tool Storage Included Yes
  • Tool Storage Type Included Rolling Cabinet
  • Included Storage Mfr. No. J442742-8RD, J442719-12RD-D
  • SAE or Metric SAE
  • Number of Pieces 400
  • Number of Pliers 18
  • Pliers Included 10",16",7",7-5/16",8",Bent Needle Nose: 6-5/16",Diagonal Cutting w/Grip: 6-1/16",Duckbill w/Grip: 7-25/32",End Cutting w/Grip: 8-1/4",Groove Joint: 5",Lineman's w/Grip: 8-5/8",Locking Curved: 9-1/4",Locking Straight: 7-15/32",Long Nose Locking Mini: 6-29/32",Needle Nose Long Thin: 6-1/16",Needle Nose w/Side Cutter: 6-5/8",Plier Retaining Ring Set,Slip-Joint w/Grip: 6"
  • Number of Screwdrivers 21
  • Screwdrivers Included #1 x 3",#2 x 1-1/2",#2 x 4",#2 x 8",#3 x 6",#4 x 8",1/8" x 4",1/8" x 8",3/16" x 4",3/16" x 8",3/8" x 12",3/8" x 8",5/16" x 6",Cabinet Round Bar Precision: 1/8" x 3",Cabinet Round Bar: 3/16" x 4",Keystone Round Bar: 1/4" x 1-1/2",Keystone Square Bar: 1/4" x 4",Phillips Round Bar Precision: #0 x 3",Phillips Round Bar: #1 x 8",Phillips Screw Starter: 5-3/4",Slotted Screw Starter: 5-5/8"
  • Number of Wrenches 100
  • Wrenches Included (2) 5/16" x 3/8",1-1/16",1-1/16" x 1-1/8",1-1/2",1-1/4",1-1/8",1-3/8",1-5/16",1-7/16",1/2",1/2" x 9/16",1/4",1/4" x 5/16",1/8",10",11/16",11/16" x 3/4",11/32",12",13/16",13/16" x 7/8",14",15",15/16",15/16" x 1",15/64",18",3/16",3/4",3/4" x 7/8",3/8",3/8" x 5/16",3/8" x 7/16",5/16",5/32",5/8",5/8" x 11/16",5/8" x 3/4",7/16",7/16" x 1/2",7/32",7/8",9/16",9/16" x 5/8",9/32",Adjustable: 8",Box End: 1-1/16" x 1-1/8",Combination 12 PT: 1",Combination Flex 12 PT: 1/2",Combination Short 12 PT: 1/4",Combination Short 6 PT: 1/4",Flare Nut Combination: 1/2",Flare Nut Ratcheting: 1/2",Obstruction: 5/8" x 3/4",Open End: 1/2" x 9/16",Pipe Wrench: 10",Ratcheting Box End: 1/2" x 9/16",Short Angle Open End: 1/2",Torque Wrench 50-250 ft.-lb.,Universal Chain: 16-1/2"
  • Number of Striking Tools 35
  • Striking Tools Included 1-3/16",1/2",1/4",1/8",16 oz.,3/16",3/32",3/4",3/8",32 oz.,5/16",5/32",5/8",56 oz.,7/32",7/8",Ball Peen Hammer: 8 oz.,Chisel Cold: 1",Chisel/Punch Holder,Dead Blow Combo Face Orange: 28 oz.,Hacksaw w/Rubber Grip,Hammer Brass: 1-1/2 lb.,Hammer Rubber Mallet,Punch Center: 1/2",Punch Drift: 1/4",Punch Pin: 1/4",Punch Prick: 5/16",Punch Starting: 1/4"
  • Number of Sockets/Accs. 167
  • Drive Size 1/2",3/4",3/8"
  • 3/8 In. Drive Sockets/Accs. Included #3,#4,(2) Ratchet,1/2",1/4",1/8",11/16",12",13/16",15/16",3/16",3/4",3/8",5/16",5/32",5/8",6",7/16",7/32",7/8",8",9/16",Crowfoot: 1/2",Extension Wobble: 3",Extension: 3",Handle Hinge: 7-7/8",Handle Sliding-T,Handle Speeder,Round Head Flex,Socket 12 PT: 1",Socket 8 PT: 1/2",Socket Bit Phillips: #2,Socket Bit Slotted: 1/4",Socket Deep 12 PT: 1",Socket Hex Bit: 1/4",Universal Joint,Universal Socket: 1/2"
  • 1/2 In. Drive Sockets/Accs. Included (2) Drag Link,(3) Ratchet,1-1/16",1-1/2",1-1/4",1-1/8",1-3/16",1-3/8",1-5/16",1-7/16",1/2",1/4",10",11/16",13/16",15/16",19/32",25/32",29/32",3/4",3/8",5",5/16",5/8",7/16",7/8",9/16",Extension: 2-1/2",Handle Hinge: 18-5/8",Handle Sliding-T,Handle Speeder,Round Head Flex,Socket 12 PT: 1",Socket 8 PT: 1",Socket Deep 12 PT: 1",Socket Hex Bit: 1/2",Universal Joint,Universal Socket: 1/2"
  • 3/4 In. Drive Sockets/Accs. Included 1-1/16",1-1/2",1-1/4",1-1/8",1-11/16",1-13/16",1-3/16",1-3/4",1-3/8",1-5/16",1-5/8",1-7/16",1-7/8",1-9/16",15/16",16",2",2-1/4",2-1/8",2-3/16",2-3/8",7/8",8",Extension: 4",Handle Hinge: 20",Handle Sliding-T,Ratchet,Socket 12 PT: 1",Universal Joint
  • Number of Cutting Tools 5
  • Cutting Tools Included Lockback Knife: 3-3/4",Miniature Snip: 6-1/2",Retractable Blade Utility Knife Gray,Snip Aviation Straight,Snip Straight: 12-3/4"
  • Number of Drilling, Extracting, and Tapping Tools 10
  • Drilling, Extracting, and Tapping Tools Included Screw Extractor: 1/8", 1-1/16", 13/16", 15/32", 15/64", 21/32", 3/16", 3/8", 5/16", 9/16"
  • Number of Electrical and Telecomm Tools 1
  • Electrical Wire Stripper: 8-1/4"
  • Telecomm Tools Included Wire Stripper: 8-1/4"
  • Number of Hex and Torx Keys 13
  • Hex,Torx Keys Included 1/16",1/4",1/8",3/16",3/32",3/8",5/16",5/32",5/64",7/32",7/64",9/64",Hex Key 13 PC: 3/64"
  • Number of Inspection and Retrieving Tools 3
  • Inspection,Retrieving Tools Included Cotter Pin Puller Pick,Inspection Mirror,Pocket Magnetic Retrieving Tool: 16-3/4" to 26-3/4"
  • Number of Nut Drivers and Nutsetters 11
  • Nut Drivers,Nutsetters Included 1/4",11/32",3/16",3/8",5/16",5/8",7/16",7/32",9/16",9/32",Nut Driver: 1/2"
  • Number of Prybars and Pullers 10
  • Prybars,Pullers Included 16",24",3-Jaw Yoke,Forcing Screw Tip,Forcing Screw: 5/8" - 12 x 6-1/4",Pivot Pin,Prybar Aligning: 18",Reversible Adjusting Nut,Reversible Jaw: 4",Rolling Head Prybar: 12"
  • No. of Putty Knives and Scrapers Included 3
  • Putty Knives,Scrapers Included Carbon Scraper: 1-1/2",Flex Putty Knife: (2) 1-1/4"
  • Nonsparking No
  • Number of Miscellaneous Tools 1
  • Miscellaneous Tools Included C-Clamp: 0" to 4"
  • Number of Consumable Parts 0
  • Includes Box Molded For 9200D, 9500B, Box Tool, Kit Tool: 5 Pockets, (3) 7 Pockets, 8 Pockets, 9 Pockets, 10 Pockets, 26 Pockets, Pouch Only For 15 PC Anti-Slip, Folding Knife Sheath.
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.